Shop All Arc Welding Rod
Star Tech Weld
Stainless Steel Stick Welding Electrode 3/32IN X 14IN 2LBS Stick Welding Rod 3/32IN 2 Pounds
Mfr # E308L-16-094-2
Zoro # G311944687
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 12 in
- Application Welding
- Width 3/32 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Star Tech Weld
- MFR # E308L-16-094-2
- Zoro # G311944687
- UPC # 818988019583
- Country of Origin Philippines
- Category Arc Welding Rod
Dimensions
Length | 12 in |
Width | 3/32 in |
Details
Material | Stainless Steel |
Application | Welding |
Color | Orange |
Description
Stick Electrode, AWS Classification E308-16, E308L-16, Material Stainless Steel, Process Stick Welding SMAW, Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength Minimum Required 75 ksi, Tensile Strength As Welded 83 ksi, Yield Strength Minimum Required 54 ksi, Yield Strength As Welded 54 ksi, Series E308/308L-16, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP
- •Most commonly used for all-position welding of 19% Chromium – 9% Nickel austenitic stainless steels such as AISI 301, 302, 304, and steel castings of similar composition such as rust-proof steels
- •Easy strike and restriking of the arc, smooth arc action, low spatter and a self-peeling slag
- •Weld deposits are x-ray quality with physical properties and corrosion resistance that meets or exceeds that of the base Metal
- •Common applications involve stainless steel fabrication or repairs in dairy, food or restaurant equipment, chemical tanks or as a build-up for sealing faces of valves and fittings for acid, gas, water and steam
- •Sainless Steel AWS/SFA 5.4 E308-16, 3/32" 2Ibs Pack
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Tig Torch, 0.020 in to 1/8 in Electrodes (301268)
- RADNOR Contact Tip, 0.045, Tweco, Standard, PK25 (RAD64002652)
- LINCOLN ELECTRIC Spool Gun, 130A, 10 Ft., Pistol Grip (K3269-1)
- TINKERTOOLS Standard Pencil Flame Propane Torch with Propane Tank, 10PK (TI3645520)
- STAR TECH WELD E6011 Welding Rod 3/32IN E6011 Stick Welding Electrodes 5Lbs with Arc stability 3/32IN 5 Pound Box (E6011-094-5)
- STAR TECH WELD E6013 Welding Rod 3/32IN Stick Welding Electrodes 5Lbs with Soft Steady Arc 3/32IN 5 Pound Box (E6013-094-5)
- STAR TECH WELD E6013 Welding Rod 5/32IN Stick Welding Electrodes 5Lbs with Soft Steady Arc 5/32IN 5 Pound Box (E6013-532-5)
- STAR TECH WELD E7018 Welding Rod 5/32IN Stick Welding Electrodes 5Lbs Steady Arc Low Spatter 5/32IN 5 Pound Box (E7018-532-5)
- STAR TECH WELD Welding Rod 3/32IN Stick Welding Electrodes 5Lbs with Smooth Stable Arc 3/32IN 5 Pound Box (E6010-094-5)
- STAR TECH WELD Nickel 99 Cast Iron Repair 1/8IN Stick Welding Electrode ENi-CI, 1/8INX14IN 1/8IN 2 Pounds (NI99-125-2)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter AAA, 14" Stick Electrode for High-Strength Cast Iron to Steel Repairs, 1/8" Dia., 11lb (2374)
- Star Tech Weld Arc Welding Rod