Shop All Arc Welding Rod
Star Tech Weld
Stainless Steel E309L-16 Stick Welding Electrode 1/8IN X 14IN 2LBS Stick Welding Rod 1/8IN 2 Pounds
Mfr # E309L-16-125-2
Zoro # G411944723
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 14 in
- Application Welding
- Width 1/8 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Tech Weld
- MFR # E309L-16-125-2
- Zoro # G411944723
- UPC # 818988019620
- Country of Origin Philippines
- Category Arc Welding Rod
Dimensions
Length | 14 in |
Width | 1/8 in |
Details
Material | Stainless Steel |
Application | Welding |
Color | Green |
Description
Stick Electrode, AWS Classification E309-16, E309L-16, Material Stainless Steel, Process Stick Welding SMAW, Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength Minimum Required 75 ksi, Tensile Strength As Welded 75 ksi, Yield Strength Minimum Required 56 ksi, Yield Strength As Welded 56 ksi, Series E309/309L-16, Weight 5 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel
- •All position welding of heat resistant 22-25% chromium and 12-13% nickel stainless steels such as 309/309L to itself, to other austenitic Cr-Ni grades such as 304L, 308L, 310, 316L, 321 or 347 as well as martensitic grades 410, 420, 431, and ferritic stainless grades such as 430, 442, and 446; all of these stainless steel grades can be welded to each other or to mild and carbon steels
- •The low carbon content of this electrode (0.04% C) preserves the intergranular corrosion resistant properties of the weld deposit and ensures a higher ferrite content than standard 309-16; most 309L-16 weld deposits are greater than 8 FN
- •Weld deposits exhibit high resistance to cracking and oxidation at temperatures up to 2000F
- •Excellent for welding dissimilar steels or overlaying unalloyed structural steels found in furnace parts, kiln linings, heat treatment containers, forging and castings in chemical, petrochemical, power generation and pharmaceutical industries
- •Stainless Steel AWS/SFA 5.4 E309L-16 1/8" 2Ibs Pack
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Outlet Guide, 0.030, 0.035, 0.045, For 252i (W6000804)
- MILLER ELECTRIC CUP, SHIELD XT 30/40 (249932)
- UNIWELD Tip Set (KMT)
- SEELYE Welding Rod, CPVC, 3/16 In, Gray, PK16 (900-13003)
- STAR TECH WELD Stainless Steel Stick Welding Electrode 3/32IN X 14IN 2LBS Stick Welding Rod 3/32IN 2 Pounds (E308L-16-094-2)
- STAR TECH WELD Nickel 99 Cast Iron Repair 1/8IN Stick Welding Electrode ENi-CI, 1/8INX14IN 1/8IN 2 Pounds (NI99-125-2)
- STAR TECH WELD E6013 Welding Rod 5/32IN Stick Welding Electrodes 5Lbs with Soft Steady Arc 5/32IN 5 Pound Box (E6013-532-5)
- STAR TECH WELD Stainless Steel E316L-16 Stick Welding Electrode 1/8IN X 14IN 2LBS Stick Welding Rod 1/8IN 2 Pounds (E316L-16-125-2)
- STAR TECH WELD Welding Rod 3/32IN Stick Welding Electrodes 5Lbs with Smooth Stable Arc 3/32IN 5 Pound Box (E6010-094-5)
- STAR TECH WELD Nickel 55 Cast Iron Repair 1/8IN Stick Welding Electrode ENiFe-CI, 1/8INX14IN 1/8IN 2 Pounds (NI55-125-2)
- ESAB Rod (11412900)
- Star Tech Weld Arc Welding Rod