Shop All Arc Welding Rod
Star Tech Weld
Nickel 99 Cast Iron Repair 3/32IN Stick Welding Electrode ENi-CI, 3/32INX12IN 3/32IN 2 Pounds
Mfr # NI99-3/32-2
Zoro # G911944711
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nickel
- Length 12 in
- Application Welding
- Width 3/32 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Tech Weld
- MFR # NI99-3/32-2
- Zoro # G911944711
- UPC # 818988018982
- Country of Origin Philippines
- Category Arc Welding Rod
Dimensions
Length | 12 in |
Width | 3/32 in |
Details
Material | Nickel |
Application | Welding |
Color | Black |
Description
ENiCI Nickel 99, 3/32'' welding electrode is designed for welding gray iron castings to themselves as well as joining them to mild or stainless steels. It is also used to repair castings. With the high nickel content, the welds are easily machined. A Preheat and inter pass temperature of not less than 350 DegF is recommended during welding.
- •Nickel 99 All position, fully machinable cast iron electrode for repairing and “cold welding” of thin sections of cast iron, 1/8" 2Ibs Pack
- •High nickel core wire generates a quiet steady arc that is extremely easy to handle even with low open circuit AC voltages; starting and restriking without sticking to the work piece has never been so easy
- •Common applications include engine blocks, gear housings, machine bases, defective castings, filling holes, and building up worn or missing sections which will have to be machined
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Gas Diffuser, Copper, Tweco, Standard, PK5 (RAD64002572)
- WELLER Soldering Tip, Chisel, 1/8in. (T0054485899)
- WESTWARD Mig Welding Wire, ER70S-6, 0.035, 11lb (ER70S6-035-11)
- WALTER SURFACE TECHNOLOGIES Spatter Block Ht 1 Gal (53F225)
- STAR TECH WELD E6013 Welding Rod 3/32IN Stick Welding Electrodes 5Lbs with Soft Steady Arc 3/32IN 5 Pound Box (E6013-094-5)
- STAR TECH WELD Nickel 99 Cast Iron Repair 1/8IN Stick Welding Electrode ENi-CI, 1/8INX14IN 1/8IN 2 Pounds (NI99-125-2)
- STAR TECH WELD Stainless Steel E316L-16 Stick Welding Electrode 1/8IN X 14IN 2LBS Stick Welding Rod 1/8IN 2 Pounds (E316L-16-125-2)
- STAR TECH WELD Welding Rod 5/32IN Stick Welding Electrodes 5Lbs with Smooth Stable Arc 5/32IN 5 Pound Box (E6010-532-5)
- STAR TECH WELD E6011 Welding Rod 3/32IN E6011 Stick Welding Electrodes 5Lbs with Arc stability 3/32IN 5 Pound Box (E6011-094-5)
- STAR TECH WELD E6013 Welding Rod 5/32IN Stick Welding Electrodes 5Lbs with Soft Steady Arc 5/32IN 5 Pound Box (E6013-532-5)
- XTRWELD E6011 3/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.1, CTD Elec (SE6011093-10)
- Star Tech Weld Arc Welding Rod