Shop All Arc Welding Rod
Star Tech Weld
Nickel 55 Cast Iron Repair 3/32IN Stick Welding Electrode ENiFe-CI, 3/32INX12IN 3/32IN 2 Pounds
Mfr # NI55-3/32-2
Zoro # G011944741
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nickel
- Length 12 in
- Application Welding
- Color Black
- Width 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Star Tech Weld
- MFR # NI55-3/32-2
- Zoro # G011944741
- UPC # 818988017978
- Country of Origin Philippines
- Category Arc Welding Rod
Dimensions
Length | 12 in |
Width | 3/32 in |
Details
Material | Nickel |
Application | Welding |
Color | Black |
Description
ENiFe-CI Nickel 55, 3/32'' welding electrode is designed for welding gray iron castings to themselves as well as joining them to mild steel. It can also be used to repair castings. The welds are moderately hard and require carbide tipped tools for post weld machining. A preheat and inter pass temperature of not less than 350 DegF is recommended during welding.
- •Nickel 55 Fully machinable cast iron electrode for repairing and “cold welding” of thin sections of cast iron, 1/8" 2Ibs Pack
- •Excellent for build-up and welding of gray, malleable, and ductile cast iron to itself or for joining these cast iron types to mild and carbon steel, stainless steel, copper alloys and to copper-nickel Monel alloys
- •Common applications include engine blocks, gear housings, machine bases, defective castings, filling holes, and building up worn or missing sections which will have to be machined
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WELDING PRODUCTS 14-1/2" Stick Electrode 3/32" Dia., AWS ER1100, 10 lb. (S482930-G33)
- ALPHA METALS Solder&Flux Silv Pb Free (53982)
- BLACK SWAN Plastic Pipe Cement Daubers - Jumbo qt. (11085)
- HARRIS Brazing Alloy, Type High Silver, 3/32" dia (56F5184)
- STAR TECH WELD E6013 Welding Rod 5/32IN Stick Welding Electrodes 5Lbs with Soft Steady Arc 5/32IN 5 Pound Box (E6013-532-5)
- STAR TECH WELD Nickel 99 Cast Iron Repair 1/8IN Stick Welding Electrode ENi-CI, 1/8INX14IN 1/8IN 2 Pounds (NI99-125-2)
- STAR TECH WELD Nickel 55 Cast Iron Repair 1/8IN Stick Welding Electrode ENiFe-CI, 1/8INX14IN 1/8IN 2 Pounds (NI55-125-2)
- STAR TECH WELD Welding Rod 3/32IN Stick Welding Electrodes 5Lbs with Smooth Stable Arc 3/32IN 5 Pound Box (E6010-094-5)
- STAR TECH WELD E7018 Welding Rod 5/32IN Stick Welding Electrodes 5Lbs Steady Arc Low Spatter 5/32IN 5 Pound Box (E7018-532-5)
- STAR TECH WELD Stainless Steel E316L-16 Stick Welding Electrode 1/8IN X 14IN 2LBS Stick Welding Rod 1/8IN 2 Pounds (E316L-16-125-2)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7018, 1 lb. (20YD41)
- Star Tech Weld Arc Welding Rod