Shop All Welding Nozzle
Star Tech Weld
Mig Welding Nozzles 5/8 in. Flush for Miller M25 M40 and Hobart Weld Gun 169726, 5PK
Mfr # 169-726
Zoro # G811944705
product price: $43.19
/pk 5, $8.64/ea
$43.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Application Welding
- Length 2.5 in
- Width 0.72 in
- Color Red-Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Tech Weld
- MFR # 169-726
- Zoro # G811944705
- UPC # 818988018487
- Country of Origin China
- Category Welding Nozzle
Dimensions
Length | 2.5 in |
Width | 0.72 in |
Details
Material | Copper |
Application | Welding |
Color | Red-Orange |
Description
5 Mig Welding Nozzles 169-726 5/8'' Flush 169726 Fits M25/M40 Miller Gun premium quality Fits Miller style 169-726 MIG nozzle. 5/8'' orifice, flush tip, fits 169-729 nozzle adapter in Miller M-25/M-40 and Hobart MIG guns. Five 5 169-726 nozzles
- •169-724 gas nozzles for MIG welding gun in Miller Millermatic/MIGmatic and Hobart welders.
- •169-724 Nozzle for use with MIG welding gun 150A - 400A M-25/M-40 series in Millermatic welders. 1/2" and 5/8" orifice; tip-nozzle relationship
- •Pack of 5, 5/8" orifice, flush tip
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Little Torch Tip No 3 tip (12-1401-03)
- TECHSPRAY IPA Cleaning Wipes, Flip Top Tub, PK100 (1608-100FL)
- STEINER Cowhide Welding, Cape Sleeves, 2XL (9210-2X)
- MILLER ELECTRIC Tip, Standard, Contact, .062, PK10 (135425)
- ARC-ZONE Monster12 Double Replacement Nozzle, 3/32" Electrodes (A-MN14-332x2)
- KT INDUSTRIES Mig Nozzle Cleaner (5-1140)
- LINCOLN ELECTRIC Nozzle Extension 5" For K231 (KP2721-1)
- MILLER ELECTRIC Stubby Nozzle Insulator, PK2 (18CG20)
- AMERICAN TORCH TIP Nozzle, 22T-37-SS, PK2 (22T-37-SS)
- ARC-ZONE Monster16 Single Replacement Nozzle for 3/32" Electrodes (A-MN16-332)
- PARKER TORCHOLOGY Bernard Centerfire Style Nozzle, Brass, 3/8 in. with 1/8 in. Recess, Tapered (PNST-3818B)
- Star Tech Weld Welding Nozzle