Mig Welding Nozzles 169715 1/2 in. for Miller M10 M15 Hobart H9, H10 Weld Gun, 5PK
Mfr # 169-715
Zoro # G711944751
Key Features
- Application Welding
- Material Copper
- Width 0.6 in
- Color Red-Orange
- Length 1.75 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Tech Weld
- MFR # 169-715
- Zoro # G711944751
- UPC # 818988018395
- Country of Origin China
- Category Welding Nozzle
Dimensions
Width | 0.6 in |
Length | 1.75 in |
Details
Application | Welding |
Material | Copper |
Color | Red-Orange |
Description
169-715 Mig Welding Nozzles 1/2'' for Miller M10 M15 Hobart H9 H10 Weld Gun Pack of 5 This 169-715 Mig Welding Nozzle is for medium and heavy-duty welding applications. These nozzles are made from copper with a premium finish. These nozzles are suitable for MIG GAS Nozzles 169-715 FITS MILLER, 770 404 HOBART MIG GUN fits the following Miller guns &some other Hobart guns Miller H-9A, H-10, M-10 M-15, M-100, and M150 Millermatic 211 with Auto-Set, Millermatic 180 with Auto-Set, Millermatic 140 with Auto-Set, Millermatic 120, 130, 130XP, 135, 140, 150, 175, 180, 185, 211, DVI, Passport, Passport Plus, Pulser. Beta MIG 1800 500 Series, Handler 125, Handler 135, Handler 140, Handler 175, Handler 180, Handler 187, Handler 190, Handler 210, Handler 210MVP, Iron Man 210, and Trek 180
- •169-715 gas nozzles for MIG welding gun in Miller Millermatic/MIGmatic and Hobart welders.
- •169715 (1/2" orifice, flush tip) for use with MIG welding gun M-10/M-15 (M-100/M-150) in Millermatic 135, 140, 175, 180, 210, 211, Passport and Passport Plus. Also replacement for gas nozzle 770-404 for some Hobart MIG welding guns such as H-9/H-10.
- •Pack of 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD LENS45GSH7 Lens, Filter Plate, Shade 7, Glass (LENS45G-SH7)
- PARKER TORCHOLOGY Nozzle, Large Diameter Gas Lens, 3/8", #6 (WP9/WP17/WP18/WP20/WP26) (57N75)
- SMITH EQUIPMENT High Purity Gas Regulator, Two Stage, CGA-580, 0 to 150 psi (223-4109)
- PARKER TORCHOLOGY Standard Collet Body, 1/8" (WP17/WP18/WP26) (10N28)
- LINCOLN ELECTRIC LINCOLN No7 TIG Weld Alumina Std Nozzle (KP4758-7)
- VICTOR Welding Nozzle, W, Acetylene, Hydrogen, One Piece (0323-0141)
- LINCOLN ELECTRIC Insulator, Slip-Adjustable Nozzle (34A) (KP34A-B25)
- ESAB Nozzle, 21 ST-16 21M, 3/4 Inch Bore (633985)
- VICTOR Welding Nozzle, W-1, Acetylene, Hydrogen, One Piece (0324-0068)
- PARKER TORCHOLOGY Bernard Centerfire Style Diffuser, Large (PD-1)
- SERENELIFE Nozzle Welder Torch For Welding Machine (PRTSLMIGHWL40)
- Star Tech Weld Welding Nozzle