Shop All Welding Tips
Star Tech Weld
Mig Contact Tips .035 in. Tapered For Tweco 1, Mini MIG and Lincoln Magnum 100L MIG Gun, 25PK
Mfr # 11T35
Zoro # G011944697
product price: $24.19
/pk 25, $0.97/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.85 in
- Application Welding
- Material Copper
- Color Red-Orange
- Width 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Tech Weld
- MFR # 11T35
- Zoro # G011944697
- UPC # 818988013581
- Country of Origin China
- Category Welding Tips
Dimensions
Length | 0.85 in |
Width | 0.25 in |
Details
Application | Welding |
Material | Copper |
Color | Red-Orange |
Description
25 Pack MIG Tips 11T35 .035'' Tapered, Fit Tweco Style Mini / #1 MIG Guns & Lincoln Magnum 100L MIG Guns.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD SELECT 7018AC Filler Metal, 3/32, Alloy Steel, 1 lb Display Pack (SE7018AC093-1DP)
- PARKER TORCHOLOGY Binzel Style Contact Tip, 150A, M6, .030" (0.8mm) (PB1527-08)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E6013, 10 lb. (E6013-125-10)
- AMERICAN TORCH TIP Nozzle, 53N61S, PK10 (53N61S)
- STAR TECH WELD Mig Contact Tips .035 in. For Tweco 1, Mini MIG and Lincoln Magnum 100L MIG Weld Guns, 25PK (11-35)
- STAR TECH WELD Contact Tips 1/16 in. For Tweco 2, 3, 4 & Lincoln Magnum 200, 300, 400 MIG Guns 14116, 25PK (14-116)
- STAR TECH WELD Contact Tips .035 in. Tapered For Tweco 2, 3, 4 & Lincoln Magnum 200, 300, 400 Guns, 25PK (14T35)
- STAR TECH WELD Mig Contact Tips .030 in. For Tweco 1, Mini MIG and Lincoln Magnum 100L MIG Weld Guns, 25PK (11-30)
- POWERWELD Smith Style Cutting Tip, HD, LP Propane/Natural Gas, #3 (SC50-3)
- Star Tech Weld Welding Tips