Shop All Welding Tips
Star Tech Weld
Mig Contact Tips .035 in. For Tweco 1, Mini MIG and Lincoln Magnum 100L MIG Weld Guns, 25PK
Mfr # 11-35
Zoro # G111944719
product price: $24.19
/pk 25, $0.97/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.85 in
- Application Welding
- Material Copper
- Color Red-Orange
- Width 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Tech Weld
- MFR # 11-35
- Zoro # G111944719
- UPC # 818988018029
- Country of Origin China
- Category Welding Tips
Dimensions
Length | 0.85 in |
Width | 0.25 in |
Details
Application | Welding |
Material | Copper |
Color | Red-Orange |
Description
25 Pack MIG Tips 11-35 .035'', Fit Tweco Style Mini / #1 MIG Guns & Lincoln Magnum 100L MIG Guns.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD MIG Wire, Aluminum, ER4043, .030" x 1 lb Spool (404303001)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER4043, 1 lb. (41R367)
- LINCOLN ELECTRIC MIG Welding Wire, 5356, .045, Spool (ED030314)
- POWERWELD MIG Wire, Mild Steel, ER70S-6, .045" x 44 lb (70S604544)
- STAR TECH WELD Contact Tips .035 in. For Tweco 2, 3, 4 & Lincoln Magnum 200, 300, 400 MIG Guns 1435, 25PK (14-35)
- STAR TECH WELD Contact Tips 1/16 in. For Tweco 2, 3, 4 & Lincoln Magnum 200, 300, 400 MIG Guns 14116, 25PK (14-116)
- STAR TECH WELD Contact Tips .052 in. HD For Tweco 2, 3, 4 & Lincoln Magnum 200, 300, 400 Guns, 25PK (14H52)
- STAR TECH WELD Contact Tips .035 in. Tapered For Tweco 2, 3, 4 & Lincoln Magnum 200, 300, 400 Guns, 25PK (14T35)
- STAR TECH WELD Mig Contact Tips .030 in. For Tweco 1, Mini MIG and Lincoln Magnum 100L MIG Weld Guns, 25PK (11-30)
- VICTOR Victor 341-0309-0018 1-101 Series Torch Tip Nut (341-0309-0018)
- POWERWELD Victor Style Cutting Tip, HD, Acetylene, #00 (0330-0004) (00-1-101)
- Star Tech Weld Welding Tips