Shop All Welding Tips
Star Tech Weld
Mig Contact Tips .023 in. For Tweco 1, Mini MIG and Lincoln Magnum 100L MIG Weld Guns, 25PK
Mfr # 11-23
Zoro # G211944695
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.85 in
- Application Welding
- Material Copper
- Color Red-Orange
- Width 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Star Tech Weld
- MFR # 11-23
- Zoro # G211944695
- UPC # 818988018005
- Country of Origin China
- Category Welding Tips
Dimensions
Length | 0.85 in |
Width | 0.25 in |
Details
Application | Welding |
Material | Copper |
Color | Red-Orange |
Description
25 Pack MIG Tips 11-23 .023'', Fit Tweco Style Mini / #1 MIG Guns & Lincoln Magnum 100L MIG Guns.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CANTESCO(R) PREMIUM WIRE FEED LUBRICANT (LUBE4OZ)
- WESTWARD Welding Electrode 1/8" Dia., AWS A5.12, Type TEP, PK10 (31GH92)
- WELLER Lhtd 4.7Mm Chisel Solder (T0054445299)
- LINCOLN ELECTRIC Tapered Contact Tip 550 A, 0.045 (KP2745-045T)
- STAR TECH WELD Mig Contact Tips .030 in. For Tweco 1, Mini MIG and Lincoln Magnum 100L MIG Weld Guns, 25PK (11-30)
- STAR TECH WELD Mig Contact Tips .035 in. For Tweco 1, Mini MIG and Lincoln Magnum 100L MIG Weld Guns, 25PK (11-35)
- STAR TECH WELD Contact Tips .035 in. For Tweco 2, 3, 4 & Lincoln Magnum 200, 300, 400 MIG Guns 1435, 25PK (14-35)
- STAR TECH WELD Contact Tips .035 in. Tapered For Tweco 2, 3, 4 & Lincoln Magnum 200, 300, 400 Guns, 25PK (14T35)
- POWERWELD Harris Style Heating Tip, HD, LP Propane/Natural Gas, #4 (2290-4H)
- Star Tech Weld Welding Tips