Shop All MIG Welding Wire
Star Tech Weld
MIG Carbon Steel Welding Wire 70S-6 Carbon Steel Wire 2 Ibs .045IN 1 Roll ER70S6 .045IN 2 Ibs Roll
Mfr # 70S6-.045-2
Zoro # G411944730
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Welding
- Material Mild Steel
- Color Red-Orange
- Width 4.0 in
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Star Tech Weld
- MFR # 70S6-.045-2
- Zoro # G411944730
- UPC # 818988017282
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Width | 4.0 in |
Length | 2 in |
Details
Application | Welding |
Material | Mild Steel |
Color | Red-Orange |
Description
Mig Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding GMAW, Wire Diameter 0.045 in, Tensile Strength As Welded 70 ksi, Yield Strength Minimum Required 58 ksi, Yield Strength As Welded 58 ksi, Spool Type Plastic Spool, Series ER70S-6, Weight 2 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength Minimum Required 70 ksi
- •70S-6 is the most common of the copper-coated mild steel GMAW (MIG) wires for single or multiple pass welding
- •70S-6 has the highest combination of manganese and silicon deoxidizers, permitting higher welding currents with 100% CO2 shielding gas and leaving a smoother weld bead with little to zero post-weld cleanup
- •Especially well suited for sheet metal applications or structural plate steels that have moderate amounts of rust oil or mill scale on them
- •Common uses include construction work, farm implement fabrications, general shop applications with poor fit-up or rusty, oily plates, tanks, steel castings or forgings
- •70S6 AWS A5.18 ER70S-6 0.045" 11Ibs spool
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER 21.5Mmx14.8Mm 2Sides Heated Nozzle Nd20 (T0058736840N)
- TWECO TWECO Spray Master 450 MIG Gun (1040-1072)
- AMERICAN BEAUTY TOOLS High-Wattage Footswitch (10519HW)
- WORTHINGTON CYLINDERRP High Heat Torch Kit (TS4000T)
- STAR TECH WELD Aluminum MIG Welding Wire 4043 Aluminum MIG Welding Wire 1 Ib .030IN 1 Roll ER4043 .030IN 1 Ib Roll (ER4043-.030-1)
- STAR TECH WELD MIG Carbon Steel Welding Wire 70S-6 Carbon Steel Wire 2 Ibs .035IN 1 Roll ER70S6 .035IN 2 Ibs Roll (70S6-.035-2)
- STAR TECH WELD ER308L .030 in. Stainless Steel MIG Welding Wire 10 Ibs Spool .030 in. 308L .030 in. 10 Ib Roll (ER308L-.030-10)
- STAR TECH WELD MIG Carbon Steel Welding Wire 70S-6 Carbon Steel Wire 11 Ibs .035IN 1 Roll ER70S6 .035IN 11Ibs Roll (70S6-.035-11)
- STAR TECH WELD Flux Core Mig Welding Wire 71TGS Gasless 2 Ibs .030 in. 1 Roll E71TGS .030 in. 2 Ib Roll (71T-GS030-2)
- STAR TECH WELD MIG Carbon Steel Welding Wire 70S-6 Carbon Steel Wire 11 Ibs .030IN 1 Roll ER70S6 .030IN 11Ibs Roll (70S6-.030-11)
- LINCOLN ELECTRIC MIG Welding Wire, ERNiCrMo-3, 0.035", 33 lb (MG625035667)
- Star Tech Weld MIG Welding Wire