Shop All MIG Welding Wire
Star Tech Weld
MIG Carbon Steel Welding Wire 70S-6 Carbon Steel Wire 2 Ibs .035IN 1 Roll ER70S6 .035IN 2 Ibs Roll
Mfr # 70S6-.035-2
Zoro # G411944686
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Application Welding
- Length 2 in
- Color Red-Orange
- Width 4.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Star Tech Weld
- MFR # 70S6-.035-2
- Zoro # G411944686
- UPC # 818988013253
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Length | 2 in |
Width | 4.0 in |
Details
Material | Mild Steel |
Application | Welding |
Color | Red-Orange |
Description
Mig Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding GMAW, Wire Diameter 0.035 in, Tensile Strength As Welded 70 ksi, Yield Strength Minimum Required 58 ksi, Yield Strength As Welded 58 ksi, Spool Type Plastic Spool, Series ER70S-6, Weight 2 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength Minimum Required 70 ksi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Passive Filter Plates - Polycarbonate (14560)
- AMERICAN TORCH TIP Nozzle, PK5 (220480)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 0.875 In (45C)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1/16", Pk10 (16S-116)
- STAR TECH WELD MIG Carbon Steel Welding Wire 70S-6 Carbon Steel Wire 11 Ibs .035IN 1 Roll ER70S6 .035IN 11Ibs Roll (70S6-.035-11)
- STAR TECH WELD Flux Core Mig Welding Wire 71TGS Gasless 2 Ibs .030 in. 1 Roll E71TGS .030 in. 2 Ib Roll (71T-GS030-2)
- STAR TECH WELD ER308L .030 in. Stainless Steel MIG Welding Wire 10 Ibs Spool .030 in. 308L .030 in. 10 Ib Roll (ER308L-.030-10)
- STAR TECH WELD MIG Carbon Steel Welding Wire 70S-6 Carbon Steel Wire 11 Ibs .030IN 1 Roll ER70S6 .030IN 11Ibs Roll (70S6-.030-11)
- STAR TECH WELD Aluminum MIG Welding Wire 4043 Aluminum MIG Welding Wire 1 Ib .035IN 1 Roll ER4043 .035IN 1 Ib Roll (ER4043-.035-1)
- STAR TECH WELD Aluminum MIG Welding Wire 4043 Aluminum MIG Welding Wire 1 Ib .030IN 1 Roll ER4043 .030IN 1 Ib Roll (ER4043-.030-1)
- POWERWELD MIG Wire, Stainless Steel, ER308L, .035" x 1 lb (308L03502)
- Star Tech Weld MIG Welding Wire