Shop All MIG Welding Wire
Star Tech Weld
MIG Carbon Steel Welding Wire 70S-6 Carbon Steel Wire 11 Ibs .035IN 1 Roll ER70S6 .035IN 11Ibs Roll
Mfr # 70S6-.035-11
Zoro # G711944690
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Welding
- Material Mild Steel
- Length 2 in
- Width 8.0 in
- Color Red-Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Tech Weld
- MFR # 70S6-.035-11
- Zoro # G711944690
- UPC # 818988013246
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Length | 2 in |
Width | 8.0 in |
Details
Application | Welding |
Material | Mild Steel |
Color | Red-Orange |
Description
Mig Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding GMAW, Wire Diameter 0.035 in, Tensile Strength As Welded 70 ksi, Yield Strength Minimum Required 58 ksi, Yield Strength As Welded 58 ksi, Spool Type Plastic Spool, Series ER70S-6, Weight 11 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength Minimum Required 70 ksi
- •70S-6 is the most common of the copper-coated mild steel GMAW (MIG) wires for single or multiple pass welding
- •70S-6 has the highest combination of manganese and silicon deoxidizers, permitting higher welding currents with 100% CO2 shielding gas and leaving a smoother weld bead with little to zero post-weld cleanup
- •Especially well suited for sheet metal applications or structural plate steels that have moderate amounts of rust oil or mill scale on them
- •Common uses include construction work, farm implement fabrications, general shop applications with poor fit-up or rusty, oily plates, tanks, steel castings or forgings
- •70S6 AWS A5.18 ER70S-6 0.035" 11Ibs spool
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Tweco 358-1320-1100 22 Series Torch Gun Nozzle Insulator|Tw 32 Insulator1320-1100 (358-1320-1100)
- BLUE DEMON BLUEARC 140MSI, INVERTER WELDING MACHINE, MIG AND STICK CAPABLE (BLUEARC-140MSI)
- UNIWELD Clog Blaster, ID Pipe Capacity 1.5 - 3 In (40063)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E6013, 50 lb. (20YD23)
- STAR TECH WELD Flux Core Mig Welding Wire 71TGS Gasless 2 Ibs .030 in. 1 Roll E71TGS .030 in. 2 Ib Roll (71T-GS030-2)
- STAR TECH WELD Aluminum MIG Welding Wire 4043 Aluminum MIG Welding Wire 1 Ib .030IN 1 Roll ER4043 .030IN 1 Ib Roll (ER4043-.030-1)
- STAR TECH WELD MIG Carbon Steel Welding Wire 70S-6 Carbon Steel Wire 11 Ibs .030IN 1 Roll ER70S6 .030IN 11Ibs Roll (70S6-.030-11)
- STAR TECH WELD Aluminum MIG Welding Wire 4043 Aluminum MIG Welding Wire 1 Ib .035IN 1 Roll ER4043 .035IN 1 Ib Roll (ER4043-.035-1)
- STAR TECH WELD MIG Carbon Steel Welding Wire 70S-6 Carbon Steel Wire 2 Ibs .035IN 1 Roll ER70S6 .035IN 2 Ibs Roll (70S6-.035-2)
- STAR TECH WELD ER308L .030 in. Stainless Steel MIG Welding Wire 10 Ibs Spool .030 in. 308L .030 in. 10 Ib Roll (ER308L-.030-10)
- BLUE DEMON SS Weld Wire, 0.035", 30lb. Spool (ER308L-035-30)
- Star Tech Weld MIG Welding Wire