Shop All Ground Rods & Clamps
Star Tech Weld
Ground Clamp Compatible with Tweco - Steel Welding Ground Clamp with Copper Shunt - 500 AMPS
Mfr # EG-500
Zoro # G911944759
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Material Steel
- Width 6 in
- Color Sliver
- Application Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Tech Weld
- MFR # EG-500
- Zoro # G911944759
- UPC # 818988018319
- Country of Origin China
- Category Ground Rods & Clamps
Dimensions
Length | 11 in |
Width | 6 in |
Details
Material | Steel |
Color | Sliver |
Application | Welding |
Description
Tweco Style 500 Amps Ground Clamp Compatible with Tweco EG-500 - Steel Welding Ground Clamp with Copper Shunt. The ground clamp compatible with Tweco EG-500 plated steel welding ground clamp 500 amps is a durable grounding clamp designed for welding applications. A large hex screw cable ensures a tight and safe cable connection. Also, it has a large contact area for an effective ground connection. This ground clamp provides a reliable connection for welding projects. Its sturdy construction ensures a secure grip, allowing for precise and efficient welding. Its compact design allows for easy storage and transport, making it a versatile tool for a variety of welding applications. Steel welding ground clamp is the perfect choice for welders. This clamp is an essential tool that will help you achieve great results every time.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Straight Blade Receptacle, Duplex, 5-15R, 125V, White (HBL60W47)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 30A, 250V AC, Indicating (A2D30R)
- EATON 1NC/1NO Magnetically Actuated Safety Interlock Switch (RS2-11-C3)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-4CB)
- STAR TECH WELD Copper Ground Clamp Compatible with Lenco Welding Ground Clamp 300 Amps (LG-300)
- STAR TECH WELD Copper Ground Clamp Compatible With Tweco Welding Ground Clamp 500 Amps (GC-500)
- NVENT ERICO Grounding Connector, 1 Grounding Wire, 8 AWG SOL to 2 AWG STR, 5/8 in Rod Dia, Bronze (CP58)
- NVENT ERICO Pipe Clamp, Grounding, Zinc (ZWP1J)
- BURNDY Pipe Ground Clamp, 3.75In (GAR3902TC)
- L.H. DOTTIE L.H. Dottie 1-1/4''-2'' Bronze Bare Ground Clamp w/ Lay in Lug, 5PK (DLI27)
- BURNDY Wire Ground Clamp, 2/0AWG, 2.75In (GX2929)
- Star Tech Weld Ground Rods & Clamps