Shop All Welding Link and Clamp
Star Tech Weld
Ground Clamp Compatible with Tweco, Steel Welding Ground Clamp with Copper Shunt, 300 AMPS
Mfr # EG-300
Zoro # G411386240
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Welding
- Material Steel
- Width 5 in
- Color Sliver
- Finish Plated steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Tech Weld
- MFR # EG-300
- Zoro # G411386240
- UPC # 818988018302
- Country of Origin China
- Category Welding Link and Clamp
Dimensions
Width | 5 in |
Length | 9 in |
Details
Application | Welding |
Material | Steel |
Color | Sliver |
Finish | Plated steel |
Description
Tweco Style 300 Amps Ground Clamp Compatible with Tweco EG-300 - Steel Welding Ground Clamp with Copper Shunt. The ground clamp compatible with Tweco EG-300 plated steel welding ground clamp 300 amps is a durable grounding clamp designed for welding applications. A large hex screw cable ensures a tight and safe cable connection. Also, it has a large contact area for an effective ground connection. This ground clamp provides a reliable connection for welding projects. Its sturdy construction ensures a secure grip, allowing for precise and efficient welding. Its compact design allows for easy storage and transport, making it a versatile tool for a variety of welding applications. Steel welding ground clamp is the perfect choice for welders. This clamp is an essential tool that will help you achieve great results every time.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Screen, 6 ft. W, 6 ft., Yellow (534HD-6X6)
- BLUE DEMON Carbon Steel Electrode, 1/8"x14"x5lb (E6013-125-05P)
- STEINER Welding Curtain Partition Kit, 10ftx10ft (AWY00)
- STEINER Welding Screens, 4 ft H, 6 ft W, Black (536HD-4x6)
- STAR TECH WELD Ground Clamp Compatible with Tweco, Steel Welding Ground Clamp with Copper Shunt, 200 AMPS (EG-200)
- LONGEVITY Ground Clamp with Terminal Lug Connector (10-Foot Lead) (880352)
- XTRWELD 2-Axis Welders Vice Clamp, 90Deg, Copper Spindle, Steel, Black (TVW2A22)
- PARKER TORCHOLOGY Wire Clamp (53N04)
- LONGEVITY Ground Clamp with 50 DINSE Connector (10-Foot Lead) (880436)
- SURTEK Magnetic Welding Corner Holder 50Lb (123281)
- XTRWELD 10in Clamp, U Shaped, Steel Black Nickel Chrome (TPLU10)
- Star Tech Weld Welding Link and Clamp