Shop All MIG Welding Wire
Star Tech Weld
Flux Core Mig Welding Wire 71TGS Gasless 2 Ibs .035 in. 1 Roll E71TGS .035 in. 2 Ib Roll
Mfr # 71T-GS035-2
Zoro # G311944700
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Application Welding
- Color Silver
- Width 4.0 in
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Star Tech Weld
- MFR # 71T-GS035-2
- Zoro # G311944700
- UPC # 818988013130
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Width | 4.0 in |
Length | 2 in |
Details
Material | Mild Steel |
Application | Welding |
Color | Silver |
Description
Flux-Cored Welding Wire, Process Flux-Cored Welding FCAW, Material Carbon Steel, Wire Diameter 0.035 in, Tensile Strength As Welded 70 ksi, Yield Strength Minimum Required Not Rated, Yield Strength As Welded Not Specified, Spool Type Plastic Spool, Series E71T-GS, Weight 2 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-GS, Welding Current Designation DCEN
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Victor Style Cutt Tip 3-101 SRS 1 PC for Acetylene Size 2 (CTIP3-101-2)
- HAKKO Soldering Tip, Knife Blade, 3mm x 11mm (T15-KU)
- DRYROD Electrode Welding Oven (1205531)
- WELLER 16 Gauge X 1/2In Threaded Hub Needle (KDS1612BT)
- STAR TECH WELD Flux Core Mig Welding Wire 71TGS Gasless 2 Ibs .030 in. 1 Roll E71TGS .030 in. 2 Ib Roll (71T-GS030-2)
- STAR TECH WELD ER308L .030 in. Stainless Steel MIG Welding Wire 10 Ibs Spool .030 in. 308L .030 in. 10 Ib Roll (ER308L-.030-10)
- STAR TECH WELD MIG Carbon Steel Welding Wire 70S-6 Carbon Steel Wire 11 Ibs .030IN 1 Roll ER70S6 .030IN 11Ibs Roll (70S6-.030-11)
- STAR TECH WELD Aluminum MIG Welding Wire 4043 Aluminum MIG Welding Wire 1 Ib .035IN 1 Roll ER4043 .035IN 1 Ib Roll (ER4043-.035-1)
- STAR TECH WELD MIG Carbon Steel Welding Wire 70S-6 Carbon Steel Wire 11 Ibs .035IN 1 Roll ER70S6 .035IN 11Ibs Roll (70S6-.035-11)
- STAR TECH WELD Aluminum MIG Welding Wire 4043 Aluminum MIG Welding Wire 1 Ib .030IN 1 Roll ER4043 .030IN 1 Ib Roll (ER4043-.030-1)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris Maxi Pro FC, For High Strength, Crack-Sensitve and Problem Steels; Gas Req, .045" Dia., 33lb (7724)
- Star Tech Weld MIG Welding Wire