Shop All MIG Welding Wire
Star Tech Weld
Flux Core Mig Welding Wire 71TGS Gasless 10 Ibs .030 in. 1 Roll E71TGS .030 in. 10 Ib Roll
Mfr # 71T-GS030-10
Zoro # G811944750
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Application Welding
- Color Silver
- Length 2 in
- Width 8.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Star Tech Weld
- MFR # 71T-GS030-10
- Zoro # G811944750
- UPC # 818988013116
- Country of Origin Taiwan, Province of China
- Category MIG Welding Wire
Dimensions
Length | 2 in |
Width | 8.0 in |
Details
Material | Mild Steel |
Application | Welding |
Color | Silver |
Description
Flux-Cored Welding Wire, Process Flux-Cored Welding FCAW, Material Carbon Steel, Wire Diameter 0.03 in, Tensile Strength As Welded 70 ksi, Yield Strength Minimum Required Not Rated, Yield Strength As Welded Not Specified, Spool Type Plastic Spool, Series E71T-GS, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-GS, Welding Current Designation DCEN
- •All-position (H, F, VU, VD, OH) single-pass welding on galvanized and carbon steel sheet metal as thin as 18-gauge without burn-through
- •Excellent outdoor use even in windy conditions since no shielding gas is required
- •Commonly used by “hobbyists” on small portable 110 volt welding machines who find 71T-GS to have a smooth and stable arc transfer with very little spatter
- •Common applications include automobile sheet metal, welding of duct-work and galvanized roofing sheet metal, prefab building fabrication, tanks, farm implements, and ornamental iron
- •AWS/SFA 5.20/5.36 E71T-GS. 0.030" 10Ibs Spool
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER 5Cc Plunger Rod For Luer Slip/No153 (5LL4)
- LINCOLN ELECTRIC Superglaze Mig Aluminum 0.035In 1Lb Welding Wire (4043 14DX079G43)
- COXREELS 1/4" x 100 ft. Spring Driven Welding Dual Reel w/Hose 200 psi (EZ-SHWT-1100)
- VICTOR Straight Cutting Torch, 48 L, 90deg. Head (0381-1629)
- STAR TECH WELD Flux Core Mig Welding Wire 71TGS Gasless 2 Ibs .030 in. 1 Roll E71TGS .030 in. 2 Ib Roll (71T-GS030-2)
- STAR TECH WELD MIG Carbon Steel Welding Wire 70S-6 Carbon Steel Wire 11 Ibs .035IN 1 Roll ER70S6 .035IN 11Ibs Roll (70S6-.035-11)
- STAR TECH WELD ER308L .030 in. Stainless Steel MIG Welding Wire 10 Ibs Spool .030 in. 308L .030 in. 10 Ib Roll (ER308L-.030-10)
- STAR TECH WELD Aluminum MIG Welding Wire 4043 Aluminum MIG Welding Wire 1 Ib .030IN 1 Roll ER4043 .030IN 1 Ib Roll (ER4043-.030-1)
- STAR TECH WELD MIG Carbon Steel Welding Wire 70S-6 Carbon Steel Wire 11 Ibs .030IN 1 Roll ER70S6 .030IN 11Ibs Roll (70S6-.030-11)
- STAR TECH WELD Aluminum MIG Welding Wire 4043 Aluminum MIG Welding Wire 1 Ib .035IN 1 Roll ER4043 .035IN 1 Ib Roll (ER4043-.035-1)
- WESTWARD Mig Welding Wire, ER70S-2, 0.035, 2lb (24D966)
- Star Tech Weld MIG Welding Wire