Shop All MIG Welding Wire
Star Tech Weld
ER316L .030 in. Stainless Steel MIG Welding Wire 10 Ibs Spool .030 in. 316L .030 in. 10 Ib Roll
Mfr # ER316L-.030-10
Zoro # G011944703
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Welding
- Material Stainless Steel
- Length 2 in
- Width 8.0 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Tech Weld
- MFR # ER316L-.030-10
- Zoro # G011944703
- UPC # 818988013055
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Length | 2 in |
Width | 8.0 in |
Details
Application | Welding |
Material | Stainless Steel |
Color | Silver |
Description
MIG Welding Wire, AWS Classification ER316, ER316L, Material Stainless Steel, Process MIG Welding GMAW, Wire Diameter 0.030 in, Yield Strength Minimum Required 55 ksi, MIG 316L, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316, 316L, 316LN, 316N, 444, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength Minimum Required 55 ksi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Insight Vari AutoDark Welding Helmet, HLX UltraLite Stars Scars (46101)
- ESAB 3/16 x 14in Sureweld 6011 Electrode 50lb (812000131)
- WESTWARD Brazing Alloy Rod, Bronze, 3/16 in. (30XP49)
- POWERWELD Victor Style Cutting Tip, HD, Acetylene, #7 (0330-0013) (7-1-101)
- STAR TECH WELD Aluminum MIG Welding Wire 4043 Aluminum MIG Welding Wire 1 Ib .030IN 1 Roll ER4043 .030IN 1 Ib Roll (ER4043-.030-1)
- STAR TECH WELD Aluminum MIG Welding Wire 4043 Aluminum MIG Welding Wire 1 Ib .035IN 1 Roll ER4043 .035IN 1 Ib Roll (ER4043-.035-1)
- STAR TECH WELD MIG Carbon Steel Welding Wire 70S-6 Carbon Steel Wire 11 Ibs .035IN 1 Roll ER70S6 .035IN 11Ibs Roll (70S6-.035-11)
- STAR TECH WELD Flux Core Mig Welding Wire 71TGS Gasless 2 Ibs .030 in. 1 Roll E71TGS .030 in. 2 Ib Roll (71T-GS030-2)
- STAR TECH WELD MIG Carbon Steel Welding Wire 70S-6 Carbon Steel Wire 11 Ibs .030IN 1 Roll ER70S6 .030IN 11Ibs Roll (70S6-.030-11)
- STAR TECH WELD ER308L .030 in. Stainless Steel MIG Welding Wire 10 Ibs Spool .030 in. 308L .030 in. 10 Ib Roll (ER308L-.030-10)
- BLUE DEMON Silicon Bronze, Weld Wire, .035"x2lb Spool (SILBRZ-035-02)
- Star Tech Weld MIG Welding Wire