Shop All MIG Welding Wire
Star Tech Weld
ER309L .035 in. Stainless Steel MIG Welding Wire 10 Ibs Spool .035 in. 309L .035 in. 10 Ib Roll
Mfr # ER309L-.035-10
Zoro # G411944754
product price: $116.49
/ea
Free Shipping & Returns
$116.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Welding
- Material Stainless Steel
- Color Silver
- Width 8.0 in
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Tech Weld
- MFR # ER309L-.035-10
- Zoro # G411944754
- UPC # 818988013321
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Width | 8.0 in |
Length | 2 in |
Details
Application | Welding |
Material | Stainless Steel |
Color | Silver |
Description
MIG Welding Wire, AWS Classification ER309, ER309L, Material Stainless Steel, Process MIG Welding GMAW, Wire Diameter 0.035 in, Yield Strength Minimum Required 58 ksi, MIG 309L, Weight 10 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel, For Material Grade 304, 304N, 305, 308, 309, 309S, Welding Current Designation DCEP
- •For welding heat resistant 22-25% chromium – 12-13% nickel stainless steels such as 309/309L to itself, to other austenitic Cr – Ni grades such as 304L, 308L, 310, 316L, 321 or 347 as well as martensitic grades such as 410, 420, 431, and ferritic stainless grades such as 430, 442, and 446; all of these stainless steel grades can be welded to each other or to mild and carbon steels
- •The maximum carbon content of less than 0.03% preserves the intergranular corrosion resistant properties of the weld deposit and weld zone, yielding x-ray quality welds
- •Common applications of 309L stainless include welding of dissimilar steels or overlaying unalloyed structural steels found in furnace parts, kiln linings, heat treatment containers, forgings and castings in chemical, petrochemical, power generation and pharmaceutical industries
- •AWS/SFA 5.9 ER309L, 0.035" 10Ibs spool
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Chisel, 0.8mmx3.5mmx12mm (T15-JD08)
- HAKKO Nozzle, Round, 0.6 x 1.9mm, Desoldering (N3-06)
- BLUE DEMON Carbon Stl Pipe Weld Electrode, 5/32"x14" (E6010-532-05P)
- BESSEY Table Clamp, T Handle, 4 in. D (TW16-20-10K)
- STAR TECH WELD MIG Carbon Steel Welding Wire 70S-6 Carbon Steel Wire 2 Ibs .035IN 1 Roll ER70S6 .035IN 2 Ibs Roll (70S6-.035-2)
- STAR TECH WELD Aluminum MIG Welding Wire 4043 Aluminum MIG Welding Wire 1 Ib .035IN 1 Roll ER4043 .035IN 1 Ib Roll (ER4043-.035-1)
- STAR TECH WELD Aluminum MIG Welding Wire 4043 Aluminum MIG Welding Wire 1 Ib .030IN 1 Roll ER4043 .030IN 1 Ib Roll (ER4043-.030-1)
- STAR TECH WELD ER308L .030 in. Stainless Steel MIG Welding Wire 10 Ibs Spool .030 in. 308L .030 in. 10 Ib Roll (ER308L-.030-10)
- STAR TECH WELD Flux Core Mig Welding Wire 71TGS Gasless 2 Ibs .030 in. 1 Roll E71TGS .030 in. 2 Ib Roll (71T-GS030-2)
- STAR TECH WELD MIG Carbon Steel Welding Wire 70S-6 Carbon Steel Wire 11 Ibs .035IN 1 Roll ER70S6 .035IN 11Ibs Roll (70S6-.035-11)
- BLUE DEMON Gas Shield Flux Core Weld Wire, .035x11lb (E71T1-PLUS-035-11)
- Star Tech Weld MIG Welding Wire