Shop All MIG Welding Wire
Star Tech Weld
ER308L .035 in. Stainless Steel MIG Welding Wire 10 Ibs Spool .035 in. 308L .035 in. 10 Ib Roll
Mfr # ER308L-.035-10
Zoro # G311944731
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Welding
- Material Stainless Steel
- Color Silver
- Length 2 in
- Width 8.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Tech Weld
- MFR # ER308L-.035-10
- Zoro # G311944731
- UPC # 818988013291
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Length | 2 in |
Width | 8.0 in |
Details
Application | Welding |
Material | Stainless Steel |
Color | Silver |
Description
Mig Welding Wire, AWS Classification ER308, ER308L, Material Stainless Steel, Process MIG Welding GMAW, Wire Diameter 0.035 in, Tensile Strength As Welded 85 ksi, Yield Strength Minimum Required 59 ksi, Yield Strength As Welded 59 ksi, Spool Type Fiber Spool, Series ER308/308L, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 201, 202, 301, 302, 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEP
- •For welding 19% chromium – 9% nickel austenitic stainless steels such as 304L, 308 L as well as stabilized grades 321 and 347
- •The maximum carbon content of less than 0.03% preserves the intergranular corrosion resistant properties of the weld deposit and weld zone, yielding x-ray quality welds
- •Common applications include stainless steel fabrication of dairy, food or restaurant equipment, chemical tanks and general purpose applications where corrosion conditions are only a moderate concern; suitable for cylogenic applications
- •AWS/SFA 5.9 ER308L, 0.035", 10Ibs Spool
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Medium Duty Combination Outfit, MBA-30 Series, Acetylene, Welds Up To 3/8 in (MBA-30300)
- WELLER Solder Wire (T0051386699)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 1lb (1103-1)
- POWERWELD Glass Filter Plate, 2" x 4-1/4", Shade #11 (MP2H11)
- STAR TECH WELD Aluminum MIG Welding Wire 4043 Aluminum MIG Welding Wire 1 Ib .035IN 1 Roll ER4043 .035IN 1 Ib Roll (ER4043-.035-1)
- STAR TECH WELD ER308L .030 in. Stainless Steel MIG Welding Wire 10 Ibs Spool .030 in. 308L .030 in. 10 Ib Roll (ER308L-.030-10)
- STAR TECH WELD Aluminum MIG Welding Wire 4043 Aluminum MIG Welding Wire 1 Ib .030IN 1 Roll ER4043 .030IN 1 Ib Roll (ER4043-.030-1)
- STAR TECH WELD MIG Carbon Steel Welding Wire 70S-6 Carbon Steel Wire 11 Ibs .035IN 1 Roll ER70S6 .035IN 11Ibs Roll (70S6-.035-11)
- STAR TECH WELD Flux Core Mig Welding Wire 71TGS Gasless 2 Ibs .030 in. 1 Roll E71TGS .030 in. 2 Ib Roll (71T-GS030-2)
- STAR TECH WELD MIG Carbon Steel Welding Wire 70S-6 Carbon Steel Wire 11 Ibs .030IN 1 Roll ER70S6 .030IN 11Ibs Roll (70S6-.030-11)
- BLUE DEMON Nickel 55 Cast Iron Weld Wire, .045x33lb (NI55-G-045-33)
- Star Tech Weld MIG Welding Wire