Shop All Arc Welding Rod
Star Tech Weld
E7018 Welding Rod 5/32IN Stick Welding Electrodes 5Lbs Steady Arc Low Spatter 5/32IN 5 Pound Box
Mfr # E7018-532-5
Zoro # G111944696
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Length 14 in
- Application Welding
- Color Gray
- Width 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Tech Weld
- MFR # E7018-532-5
- Zoro # G111944696
- UPC # 818988019880
- Country of Origin Philippines
- Category Arc Welding Rod
Dimensions
Length | 14 in |
Width | 5/32 in |
Details
Material | Mild Steel |
Application | Welding |
Color | Gray |
Description
Stick Electrode, AWS Classification E7018, Carbon Steel, Process Stick Welding SMAW, Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength Minimum Required 70 ksi, Tensile Strength As Welded 77 ksi, Yield Strength Minimum Required 58 ksi, Yield Strength As Welded 64 ksi, Series E7018, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Stick Electrodes (ED040100-1)
- PARKER TORCHOLOGY Standard Nozzle, Ceramic Cup, 5/16", #5 (WP9/WP20) (13N09)
- BERNARD BERNARD D-A1 Brass MIG Gas Diffuser (D-A1)
- ZORO SELECT Swirl Ring, 40, 50, 60A (KP2844-14)
- STAR TECH WELD Welding Rod 5/32IN Stick Welding Electrodes 5Lbs with Smooth Stable Arc 5/32IN 5 Pound Box (E6010-532-5)
- STAR TECH WELD E6013 Welding Rod 3/32IN Stick Welding Electrodes 5Lbs with Soft Steady Arc 3/32IN 5 Pound Box (E6013-094-5)
- STAR TECH WELD Nickel 55 Cast Iron Repair 3/32IN Stick Welding Electrode ENiFe-CI, 3/32INX12IN 3/32IN 2 Pounds (NI55-3/32-2)
- STAR TECH WELD Nickel 99 Cast Iron Repair 1/8IN Stick Welding Electrode ENi-CI, 1/8INX14IN 1/8IN 2 Pounds (NI99-125-2)
- STAR TECH WELD Stainless Steel E316L-16 Stick Welding Electrode 1/8IN X 14IN 2LBS Stick Welding Rod 1/8IN 2 Pounds (E316L-16-125-2)
- STAR TECH WELD E6011 Welding Rod 3/32IN E6011 Stick Welding Electrodes 5Lbs with Arc stability 3/32IN 5 Pound Box (E6011-094-5)
- HOBART FILLER METALS 14" Stick Electrode 1/8" Dia., AWS E308/308L-16, 10 lb. (S481944-G33)
- Star Tech Weld Arc Welding Rod