Shop All Arc Welding Rod
Star Tech Weld
E6011 Welding Rod 1/8IN E6011 Stick Welding Electrodes 5Lbs with Arc stability 1/8IN 5 Pound Box
Mfr # E6011-125-5
Zoro # G911944698
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Length 14 in
- Application Welding
- Width 1/8 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Star Tech Weld
- MFR # E6011-125-5
- Zoro # G911944698
- UPC # 818988018975
- Country of Origin Philippines
- Category Arc Welding Rod
Dimensions
Length | 14 in |
Width | 1/8 in |
Details
Material | Mild Steel |
Application | Welding |
Color | Gray |
Description
Stick Electrode, AWS Classification E6011, Material Carbon Steel, Process Stick Welding SMAW, Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength Minimum Required 60 ksi, Tensile Strength As Welded 60 ksi, Yield Strength Minimum Required 48 ksi, Yield Strength As Welded 48 ksi, Series E6011, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWOOD Puritan 6 In Lint Free Standard, PK 1000 (876-WC)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER316L, 1 lb. (41R361)
- ARC-ZONE Monster16 Replacement Screen Stack, 3/32" Electrodes (A-MN16SS-332)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 40A, PK5 (9-8208)
- STAR TECH WELD Nickel 99 Cast Iron Repair 1/8IN Stick Welding Electrode ENi-CI, 1/8INX14IN 1/8IN 2 Pounds (NI99-125-2)
- STAR TECH WELD Welding Rod 3/32IN Stick Welding Electrodes 5Lbs with Smooth Stable Arc 3/32IN 5 Pound Box (E6010-094-5)
- STAR TECH WELD E6013 Welding Rod 3/32IN Stick Welding Electrodes 5Lbs with Soft Steady Arc 3/32IN 5 Pound Box (E6013-094-5)
- STAR TECH WELD Stainless Steel E316L-16 Stick Welding Electrode 1/8IN X 14IN 2LBS Stick Welding Rod 1/8IN 2 Pounds (E316L-16-125-2)
- STAR TECH WELD E6013 Welding Rod 5/32IN Stick Welding Electrodes 5Lbs with Soft Steady Arc 5/32IN 5 Pound Box (E6013-532-5)
- STAR TECH WELD Nickel 55 Cast Iron Repair 3/32IN Stick Welding Electrode ENiFe-CI, 3/32INX12IN 3/32IN 2 Pounds (NI55-3/32-2)
- HOBART FILLER METALS 14" Stick Electrode 5/32" Dia., AWS E7014, 5 lb. (S114251-G45)
- Star Tech Weld Arc Welding Rod