Shop All Ground Rods & Clamps
Star Tech Weld
Copper Ground Clamp Compatible with Tweco Welding Ground Clamp 300 Amps
Mfr # GC-300
Zoro # G211944749
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Material Copper
- Application Welding
- Color Red-Orange
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Tech Weld
- MFR # GC-300
- Zoro # G211944749
- UPC # 818988015080
- Country of Origin China
- Category Ground Rods & Clamps
Dimensions
Length | 9 in |
Width | 5 in |
Details
Material | Copper |
Application | Welding |
Color | Red-Orange |
Description
Tweco Style Ground Clamp - 300 AMP - GCT300 The Tweco style has an enclosed spring for powerful clamping pressure for stronger hold and better ground
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mounting Kit SMBR-16 (SMBR-16)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNL2-HGW)
- LEVITON Duplex Usb Outlt A&C Wht (T5633-W)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 2 push buttons with 1NO (XACA271)
- BURNDY Pipe Ground Clamp, 4AWG, 6.5In (GAR3904)
- BURNDY Cabletray Ground Clamp, 7AWG, 1.95In (GC2525CT)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- BURNDY Cabletray Ground Clamp, 2AWG, 1.95In (GC2626CT)
- BURNDY Pipe Ground Clamp, 8AWG, 2.89In (C11HD4/0DB)
- PANDUIT Bronze Grounding Clamp, #4 SOL-2/0 STR (GM-2-Q)
- BURNDY Wire Ground Clamp, 2/0AWG, 2.75In (GX2929)
- Star Tech Weld Ground Rods & Clamps