Shop All Ground Rods & Clamps
Star Tech Weld
Copper Ground Clamp Compatible with Tweco Welding Ground Clamp 200 Amps
Mfr # GC-200
Zoro # G011944710
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Material Copper
- Color Red-Orange
- Width 4 in
- Application Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Tech Weld
- MFR # GC-200
- Zoro # G011944710
- UPC # 818988015073
- Country of Origin China
- Category Ground Rods & Clamps
Dimensions
Length | 7 in |
Width | 4 in |
Details
Material | Copper |
Color | Red-Orange |
Application | Welding |
Description
Tweco Style Ground Clamp - 200 AMP - GCT200 The Tweco style has an enclosed spring for powerful clamping pressure for stronger hold and better ground
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Stainless Steel Cable Clamps - 3/8" Dia - Rubber Insulated - 100 Pcs (CC-5022-C)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, Incandescent (9001KP1R9)
- BRYANT Angle Adapter for Plugs and Connectors, For 20A and 30A Black and White (70204ANA)
- SHRINK-KON Shrink Tubing, 0.51in ID, Black, 6in, PK25 (HS12-6L)
- NVENT ERICO Ground Rod Clamp, Rod Dia 3/4 In (CP34)
- NVENT ERICO Ground Clamp, Perpendicular Burial, Bronze (EK17)
- BURNDY Pipe Ground Clamp, 1/0AWG, 4In (GAR1729)
- STEWART R. BROWNE MFG CO Aircraft Ground Plug, Knurled Round (AV65KN)
- BURNDY Pipe Ground Clamp, 5AWG, 6.38In (GAR2226)
- SQUARE D GRND Bar Kit (PK7GTACP)
- ILSCO Aluminum Lay-in Ground Lug, Dual Rated, (GBL-250-EC)
- Star Tech Weld Ground Rods & Clamps