Shop All Ground Rods & Clamps
Star Tech Weld
Copper Ground Clamp Compatible with Lenco Welding Ground Clamp 500 Amps
Mfr # LG-500
Zoro # G011944727
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Material Copper
- Application Welding
- Width 6 in
- Color Red-Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Tech Weld
- MFR # LG-500
- Zoro # G011944727
- UPC # 818988018906
- Country of Origin China
- Category Ground Rods & Clamps
Dimensions
Length | 11 in |
Width | 6 in |
Details
Material | Copper |
Application | Welding |
Color | Red-Orange |
Description
Lenco Style Ground Clamp - 500 AMP - GCL500 The Lenco Style ground clamp has serrated upper and lower jaws insure maximum bite to the work
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 3/4" W (SR-WG-075-5-WT)
- ZORO SELECT Strut Chan, 3ft.L, Stndrd, Blk Paintd Steel (FS-500SS FBK 36.00)
- EATON B-LINE Angled Hanger Bracket, 3 Tiers (BCH-HBA)
- ZORO SELECT Clamp, Cushioned, Dia 1/2 In, PK50 (CWV0907Z1)
- STAR TECH WELD Copper Ground Clamp Compatible with Lenco Welding Ground Clamp 300 Amps (LG-300)
- STAR TECH WELD Copper Ground Clamp Compatible With Tweco Welding Ground Clamp 500 Amps (GC-500)
- L.H. DOTTIE L.H. Dottie 10-1/2'' Solid 12AWG Ground Pigtail w/ Hex Head Combo Ground Screw, 250PK (GP1050)
- NVENT ERICO Ground Clamp, Perpendicular Burial, Bronze (EK17)
- BURNDY Pipe Ground Clamp, 2 In (GG181)
- ILSCO Aluminum Lay-in Ground Lug, Dual Rated, (GBL-250-EC)
- BURNDY Pipe Ground Clamp, 1/0AWG, 3.5In (GAR1629)
- Star Tech Weld Ground Rods & Clamps