Shop All Ground Rods & Clamps
Star Tech Weld
Copper Ground Clamp Compatible with Lenco Welding Ground Clamp 300 Amps
Mfr # LG-300
Zoro # G511944692
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Material Copper
- Application Welding
- Color Red-Orange
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Tech Weld
- MFR # LG-300
- Zoro # G511944692
- UPC # 818988015097
- Country of Origin China
- Category Ground Rods & Clamps
Dimensions
Length | 9 in |
Width | 5 in |
Details
Material | Copper |
Application | Welding |
Color | Red-Orange |
Description
Lenco Style Ground Clamp - 300 AMP - GCL300 The Lenco Style ground clamp has serrated upper and lower jaws insure maximum bite to the work
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.088" Dia, 60V (16STRTXLKIT10COLOR100)
- CANTEX Female Adapter, 1/2 In Conduit, PVC (5140043)
- DISCO Micro Blade Fuses 7.5 Amp Brwn 2 Blade Type PK5 (14278PK)
- SIEMENS Analog monitoring relay Phase sequence m (3UG4511-1AN20)
- BURNDY Pipe Ground Clamp, 8AWG, 2.34In (C61)
- BURNDY Pipe Ground Clamp, 8AWG, 3.6In (C22HD4/0DB)
- BURNDY Wire Ground Clamp, 2/0AWG, 2.75In (GX2929)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-050)
- L.H. DOTTIE L.H. Dottie 4-1/2''-6'' Bronze Armored Ground Clamp, 5PK (1103)
- NVENT ERICO Ground Clamp, Parallel Burial, Bronze (EK16)
- NVENT ERICO Ground Rod Kit, 5/8 In, 4 Ft. L (CGE5CP)
- Star Tech Weld Ground Rods & Clamps