Shop All Welding Tips
Star Tech Weld
Contact Tips .052 in. HD For Tweco 2, 3, 4 & Lincoln Magnum 200, 300, 400 Guns, 25PK
Mfr # 14H52
Zoro # G611944714
product price: $28.79
/pk 25, $1.15/ea
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.25 in
- Application Welding
- Material Copper
- Color Red-Orange
- Width 0.30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Tech Weld
- MFR # 14H52
- Zoro # G611944714
- UPC # 818988018135
- Country of Origin China
- Category Welding Tips
Dimensions
Length | 1.25 in |
Width | 0.30 in |
Details
Application | Welding |
Material | Copper |
Color | Red-Orange |
Description
MIG Tips 14H52 Heavy Duty Compatible with Lincoln / Tweco 14H52 Tips 0.052'' 25 Tips Use with Welding Wire Size 0.052''. Fit Tweco Style 2,3 &4 MIG Guns &Lincoln Magnum 200, 300, &400 MIG Guns. Pack of 25
- •14H52 Contact Tips Compatible with Lincoln/Magnum 200 to 400 and Tweco #2 to #4 Guns
- •These Tips thread in Models 52, 52-23, 52FN and 54A Gas Diffusers
- •These high-quality contact tips made out of copper provide good thermal and electrical conductivity
- •0.052" Heavy Duty, Pack of 25
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORTHINGTON INDUSTRIES Worthington Disp Propane Cylinder 16.4oz (327774)
- RADNOR Contact Tip, 0.045, Tweco, Standard, PK5 (RAD64002673)
- MILLER ELECTRIC MILLER 4pc MIG V-Knurl Drive Roll Kit (046794)
- TWECO Welding Contact Tip, PK25 (11101103)
- STAR TECH WELD Mig Contact Tips .030 in. For Tweco 1, Mini MIG and Lincoln Magnum 100L MIG Weld Guns, 25PK (11-30)
- STAR TECH WELD Contact Tips .035 in. Tapered For Tweco 2, 3, 4 & Lincoln Magnum 200, 300, 400 Guns, 25PK (14T35)
- STAR TECH WELD Contact Tips .035 in. For Tweco 2, 3, 4 & Lincoln Magnum 200, 300, 400 MIG Guns 1435, 25PK (14-35)
- STAR TECH WELD Mig Contact Tips .035 in. For Tweco 1, Mini MIG and Lincoln Magnum 100L MIG Weld Guns, 25PK (11-35)
- POWERWELD Victor Style Brazing/Welding Tip, Type W, HD, #5 (5-W)
- Star Tech Weld Welding Tips