Shop All Welding Tips
Star Tech Weld
Contact Tips .035 in. Tapered For Tweco 2, 3, 4 & Lincoln Magnum 200, 300, 400 Guns, 25PK
Mfr # 14T35
Zoro # G111944726
product price: $23.25
/pk 25, $0.93/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25 in
- Material Copper
- Application Welding
- Color Red-Orange
- Width 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Tech Weld
- MFR # 14T35
- Zoro # G111944726
- UPC # 818988018142
- Country of Origin China
- Category Welding Tips
Dimensions
Length | 1.25 in |
Width | 0.25 in |
Details
Material | Copper |
Application | Welding |
Color | Red-Orange |
Description
MIG Tips 14T35 Tapered Compatible with Lincoln / Tweco 14T35 Tips .035'' 25 Tips Use with Welding Wire Size .035''. Fit Tweco Style 2,3 & 4 MIG Guns & Lincoln Magnum 200, 300, & 400 MIG Guns. Pack of 25
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Orange (338-4X6)
- BERNARD Liner, 0.045-0.062 in, (L4A-25)
- RADNOR Nozzle, Miller (RAD64002941)
- LINCOLN ELECTRIC LINCOLN No11 TIG Weld Alumina Std Nozzle (KP4758-11)
- STAR TECH WELD Contact Tips .035 in. For Tweco 2, 3, 4 & Lincoln Magnum 200, 300, 400 MIG Guns 1435, 25PK (14-35)
- STAR TECH WELD Contact Tips 1/16 in. For Tweco 2, 3, 4 & Lincoln Magnum 200, 300, 400 MIG Guns 14116, 25PK (14-116)
- STAR TECH WELD Contact Tips .052 in. HD For Tweco 2, 3, 4 & Lincoln Magnum 200, 300, 400 Guns, 25PK (14H52)
- STAR TECH WELD Mig Contact Tips .035 in. For Tweco 1, Mini MIG and Lincoln Magnum 100L MIG Weld Guns, 25PK (11-35)
- STAR TECH WELD Mig Contact Tips .030 in. For Tweco 1, Mini MIG and Lincoln Magnum 100L MIG Weld Guns, 25PK (11-30)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-045R)
- POWERWELD Harris Style Cutting Tip, Acetylene, #00 (6290-00)
- Star Tech Weld Welding Tips