Shop All Welding Tips
Star Tech Weld
Contact Tips .023 in. For Tweco 2, 3, 4 & Lincoln Magnum 200, 300, 400 MIG Guns 1423, 25PK
Mfr # 14-23
Zoro # G111944689
product price: $25.85
/pk 25, $1.03/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25 in
- Material Copper
- Application Welding
- Color Red-Orange
- Width 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Tech Weld
- MFR # 14-23
- Zoro # G111944689
- UPC # 818988013611
- Country of Origin China
- Category Welding Tips
Dimensions
Length | 1.25 in |
Width | 0.25 in |
Details
Material | Copper |
Application | Welding |
Color | Red-Orange |
Description
MIG Tips 14-23 Compatible with Lincoln / Tweco 1423 Tips .023'' 25 Tips Use with Welding Wire Size .023''. Fit Tweco Style 2,3 & 4 MIG Guns & Lincoln Magnum 200, 300, & 400 MIG Guns. Pack of 25
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES Western Enterprises 312-QDB12 Torch-To-Hose W-Check Valve (312-QDB12)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E410-16, 5 lb. (23XL70)
- WELLER Digital Soldering Station, 200W (WX2020N)
- HARRIS Soldering Flux, 80 oz. Container Size (SCLF1G)
- STAR TECH WELD Contact Tips 1/16 in. For Tweco 2, 3, 4 & Lincoln Magnum 200, 300, 400 MIG Guns 14116, 25PK (14-116)
- STAR TECH WELD Mig Contact Tips .035 in. For Tweco 1, Mini MIG and Lincoln Magnum 100L MIG Weld Guns, 25PK (11-35)
- STAR TECH WELD Contact Tips .035 in. Tapered For Tweco 2, 3, 4 & Lincoln Magnum 200, 300, 400 Guns, 25PK (14T35)
- FIREPOWER Cutting Tip, 1-101-6, Acetylene (6700-2416)
- Star Tech Weld Welding Tips