Shop All Welding Tips
Star Tech Weld
Contact Tips .023 in. For Miller M10 M15 M25 M40 M100 Hobart H9 H10 Guns, 25PK
Mfr # 087-299
Zoro # G711944737
product price: $25.05
/pk 25, $1.00/ea
$25.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.0 in
- Application Welding
- Material Copper
- Color Red-Orange
- Width 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Tech Weld
- MFR # 087-299
- Zoro # G711944737
- UPC # 818988018449
- Country of Origin China
- Category Welding Tips
Dimensions
Length | 1.0 in |
Width | 0.25 in |
Details
Application | Welding |
Material | Copper |
Color | Red-Orange |
Description
087299 Mig Welding Contact Tips .023'' 087-299 Miller M-10 M-15 M-25 M-40 M-100 M-150 Hobart H-9 H-10 MIG Weld Guns Pack of 25 087-299 .023'' MIG Welding Contact Tips for Miller MIG Welding Guns M15, M25/25M, M40/40AL Millermatic 250, 250X, 300 & Vintage GA-17C Sidekick & Cricket GA-20C Millermatic 35, 200, 250 GA-21C/CM Millermatic 35, 200, 250 770174 / 770399 .023'' MIG Welding Contact Tips for Hobart MIG Welding Guns H-10, H-9, M-10, M-15, M-25 Beta MIG 1800 500 Series, Handler 125, 125 EZ, Handler 135, Handler 140, Handler 175, Handler 180, Handler 187, Handler 190, Handler 210, Iron Man 210, 210MVP, TREK 180, Beta MIG 2510, Beta MIG 2250, Iron Man 230, 250, and 275 and later Hobart Beta-MIG 1800 and 2510 welders.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Wire (ED012054)
- POWERWELD TIG Rod, Mild Steel, ER70S-2, 1/8" x 36" (S218)
- POWERWELD Single Stage MD Oxygen Regulator (PWORMD)
- HARRIS Brazing Rod, 1/8x20,1190-1500 F, PK7 (5620FMPOP)
- STAR TECH WELD Mig Contact Tips .030 in. For Tweco 1, Mini MIG and Lincoln Magnum 100L MIG Weld Guns, 25PK (11-30)
- STAR TECH WELD Mig Contact Tips .035 in. For Tweco 1, Mini MIG and Lincoln Magnum 100L MIG Weld Guns, 25PK (11-35)
- STAR TECH WELD Contact Tips .035 in. For Tweco 2, 3, 4 & Lincoln Magnum 200, 300, 400 MIG Guns 1435, 25PK (14-35)
- STAR TECH WELD Contact Tips 1/16 in. For Tweco 2, 3, 4 & Lincoln Magnum 200, 300, 400 MIG Guns 14116, 25PK (14-116)
- POWERWELD Purox Style Cutting Tip, Acetylene, #7 (16K11) (4202-7)
- Star Tech Weld Welding Tips