Shop All Welding Parts
Star Tech Weld
Argon Gas Hose for MIG/TIG Welding Flowmeter 25FTX1/4IN, 5/8INX18 Male, NPT Fittings, Inert Gas Hose
Mfr # AH-25
Zoro # G411952070
product price: $32.05
/ea
$32.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 ft
- Color Green
- Material Rubber
- Application Welding
- Outside Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Tech Weld
- MFR # AH-25
- Zoro # G411952070
- UPC # 818988012997
- Country of Origin China
- Category Welding Parts
Dimensions
Length | 25 ft |
Outside Diameter | 0.5 in |
Inside Diameter | 0.25 in |
Width | 0.5 in |
Details
Color | Green |
Material | Rubber |
Application | Welding |
Description
STARTECHWELD 25FT Argon Gas Hose for MIG/TIG Welding Flowmeter 1/4'', 5/8''X18 Male, NPT Fittings, Inert Hose 25 Feet Maximum Working Pressure 200 PSI, Inert Hose Assembly for MIG and TIG Applications 5/8-18 RH Male inert Connections at Each End. It will thread into most TIG/MIG welders and operates great with an argon CO2 welding gas regulator and made from premium rubber materials and has 5/8'' x 18 brass male fittings on both ends. It is a 100% leak-free, lightweight hose.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Plastic Welder Kit with 200 Staples (75-PT2006)
- WELLER Soldering Tool (WPA2N)
- HARRIS Brazing Rod, 1/16x18,1225-1370 F, PK5 (45318LMPOP)
- SIEVERT Canvas Torch Bag, D-Rings (5013-90)
- STAR TECH WELD Argon Gas Hose for MIG/TIG Welding Flowmeter 10FTX1/4IN, 5/8INX18 Male, NPT Fittings, Inert Gas Hose (AH-10)
- STAR TECH WELD Electrode Holder Compatible with Tweco 300 Amps Stinger - Ball-Point Cable Connection (A-732)
- STAR TECH WELD Argon Gas Hose for MIG/TIG Welding Flowmeter 50FTX1/4IN, 5/8INX18 Male, NPT Fittings, Inert Gas Hose (AH-50)
- STAR TECH WELD Electrode Holder Compatible with Tweco 200 Amps Stinger - Ball-Point Cable Connection (A-532)
- STAR TECH WELD Argon Gas Hose for MIG/TIG Welding Flowmeter 100FTX1/4IN, 5/8INX18 Male, NPT Fittings, Inert Gas Hose (AH-100)
- WYPO Wy Sp-2000 Tip Resurfaceing Tool (326-SP-2000)
- WELLER Hot Air Pencil Sethap200Wdh 30 Stand (T0052711799N)
- Star Tech Weld Welding Parts