Shop All Welding Parts
Star Tech Weld
Argon Gas Hose for MIG/TIG Welding Flowmeter 100FTX1/4IN, 5/8INX18 Male, NPT Fittings, Inert Gas Hose
Mfr # AH-100
Zoro # G311952064
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Welding
- Material Rubber
- Length 100 ft
- Color Green
- Outside Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Tech Weld
- MFR # AH-100
- Zoro # G311952064
- UPC # 818988015004
- Country of Origin China
- Category Welding Parts
Dimensions
Length | 100 ft |
Outside Diameter | 0.5 in |
Inside Diameter | 0.25 in |
Width | 0.5 in |
Details
Application | Welding |
Material | Rubber |
Color | Green |
Description
STARTECHWELD 100FT Argon Gas Hose for MIG/TIG Welding Flowmeter 1/4'', 5/8''X18 Male, NPT Fittings, Inert Hose 100 Feet Maximum Working Pressure 200 PSI, Inert Hose Assembly for MIG and TIG Applications 5/8-18 RH Male inert Connections at Each End. It will thread into most TIG/MIG welders and operates great with an argon CO2 welding gas regulator and made from premium rubber materials and has 5/8'' x 18 brass male fittings on both ends. It is a 100% leak-free, lightweight hose.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7014, 5 lb. (20YD31)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ESt, 5 lb. (41R171)
- WESTWARD Passive Welding Helmet, 10, Black (4UZZ3)
- WESTERN ENTERPRISES We Fa-230P Flash Arrestor (312-FA-230P)
- STAR TECH WELD Electrode Holder Compatible with Tweco 300 Amps Stinger - Ball-Point Cable Connection (A-732)
- STAR TECH WELD Argon Gas Hose for MIG/TIG Welding Flowmeter 10FTX1/4IN, 5/8INX18 Male, NPT Fittings, Inert Gas Hose (AH-10)
- STAR TECH WELD Argon Gas Hose for MIG/TIG Welding Flowmeter 25FTX1/4IN, 5/8INX18 Male, NPT Fittings, Inert Gas Hose (AH-25)
- STAR TECH WELD Electrode Holder Compatible with Tweco 200 Amps Stinger - Ball-Point Cable Connection (A-532)
- STAR TECH WELD Argon Gas Hose for MIG/TIG Welding Flowmeter 50FTX1/4IN, 5/8INX18 Male, NPT Fittings, Inert Gas Hose (AH-50)
- WESTERN ENTERPRISES PKGD:CGA 022 BODY - 022 BODY, 50PK (30)
- WESTERN ENTERPRISES CGA 500 - 590 NIPPLE 3in. (15-3)
- Star Tech Weld Welding Parts