Shop All MIG Welding Wire
Star Tech Weld
Aluminum MIG Welding Wire 4043 Aluminum MIG Welding Wire 1 Ib .030IN 1 Roll ER4043 .030IN 1 Ib Roll
Mfr # ER4043-.030-1
Zoro # G411944761
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Application Welding
- Width 4.0 in
- Length 2 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Tech Weld
- MFR # ER4043-.030-1
- Zoro # G411944761
- UPC # 818988013390
- Country of Origin Philippines
- Category MIG Welding Wire
Dimensions
Width | 4.0 in |
Length | 2 in |
Details
Material | Aluminum |
Application | Welding |
Color | Silver |
Description
Mig Welding Wire, AWS Classification ER4043, Material Aluminum, Process MIG Welding GMAW, Wire Diameter 0.03 in, Tensile Strength As Welded 29 ksi, Yield Strength Minimum Required Not Rated, Yield Strength As Welded Not Specified, Spool Type Plastic Spool, Series ER4043, Weight 1 lb, For Material Type Aluminum to Aluminum
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Glass Filter Plate, 2" x 4-1/4", Shade #11 (MP2H11)
- POWERWELD Tungsten, 1.5% Lanthanated (Gold); 3/32" x 7" (LAN15332)
- POWERWELD Gold Polycarbonate Filter Plate, 2" x 4-1/4", Shade #10 (MP2GO10)
- VICTOR Cutting Tip, 4-GPP (0333-0266)
- STAR TECH WELD Aluminum MIG Welding Wire 4043 Aluminum MIG Welding Wire 1 Ib .035IN 1 Roll ER4043 .035IN 1 Ib Roll (ER4043-.035-1)
- STAR TECH WELD Flux Core Mig Welding Wire 71TGS Gasless 2 Ibs .030 in. 1 Roll E71TGS .030 in. 2 Ib Roll (71T-GS030-2)
- STAR TECH WELD MIG Carbon Steel Welding Wire 70S-6 Carbon Steel Wire 11 Ibs .035IN 1 Roll ER70S6 .035IN 11Ibs Roll (70S6-.035-11)
- STAR TECH WELD MIG Carbon Steel Welding Wire 70S-6 Carbon Steel Wire 2 Ibs .035IN 1 Roll ER70S6 .035IN 2 Ibs Roll (70S6-.035-2)
- STAR TECH WELD ER308L .030 in. Stainless Steel MIG Welding Wire 10 Ibs Spool .030 in. 308L .030 in. 10 Ib Roll (ER308L-.030-10)
- STAR TECH WELD MIG Carbon Steel Welding Wire 70S-6 Carbon Steel Wire 11 Ibs .030IN 1 Roll ER70S6 .030IN 11Ibs Roll (70S6-.030-11)
- HOBART FILLER METALS MIG Welding Wire 0.030" Dia., AWS ER308LSi, 10 lb. (S526806-G22)
- Star Tech Weld MIG Welding Wire