Shop All Specialty Printers
Star Micronics
Star Tsp654Iie3-24 Gry
Mfr # 39449772
Zoro # G2572642
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Receipt
- Product Type Direct Thermal Printer
- Width 5.6"
- Depth 8"
- Power Source AC Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Micronics
- MFR # 39449772
- Zoro # G2572642
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Width | 5.6" |
Depth | 8" |
Height | 5.2" |
Details
Media Type | Receipt |
Product Type | Direct Thermal Printer |
Power Source | AC Supply |
Features | Auto-cutter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Stainless Steel Band And Buckle Kit (GR204B)
- SUPERSCAN SUPERSCAN® Magnetic Vinyl Envelopes, 2" x 3 1/2", Clear, 50/Case (LH215)
- BUSINESS SOURCE Rubberbands, Size 105, 1Lb, PK60 (15726)
- PAPER MATE Stylus Ballpoint Pens, 1mm, Black, PK12 (1951348)
- DATACARD ID Card Printer, Gray/Purple, Dual-Sided (525301-005)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR7U2100SGN)
- KODAK Step Wireless Mobile Photo Printer (Black) Compatible w/iOS & Android, NFC & Bluetooth Devices (RODMP20B)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- SICURIX ID Card Printer, Single-Sided Type (ZC31-000C000US00)
- Star Micronics Specialty Printers