Shop All Specialty Printers
Star Micronics
Star Tsp654Iid-24 Gry
Mfr # 39449590
Zoro # G2572730
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.2"
- Width 5.6"
- Product Type Direct Thermal Printer
- Features Vertical Printing, Horizontal Printing
- Media Type Receipt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Micronics
- MFR # 39449590
- Zoro # G2572730
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Height | 5.2" |
Width | 5.6" |
Depth | 8" |
Details
Product Type | Direct Thermal Printer |
Features | Vertical Printing, Horizontal Printing |
Media Type | Receipt |
Input Voltage | 24 V DC |
Color | Gray |
Power Source | Power Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL6501, DAYS OF WEEK - MON, 1" DIAMETER (DL6501)
- CANON Ink Cartridge, Pgi-9, Value Pack, PK10 (1033B005)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 16", Kraft, 10/Bundle (493U32)
- SHARPIE 2 Bronze, 2 Gold, 2 Silver Marker Set, 6 PK (1829201)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR00007ZZWW)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-SR20007R-NA)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- Star Micronics Specialty Printers