Shop All Specialty Printers
Star Micronics
Star Tsp654Iicloudprnt-24 Gry
Mfr # 37966000
Zoro # G2573412
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Receipt
- Width 5.6"
- Features Auto-cutter
- Depth 8"
- Product Type Direct Thermal Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Micronics
- MFR # 37966000
- Zoro # G2573412
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Width | 5.6" |
Depth | 8" |
Height | 5.2" |
Details
Media Type | Receipt |
Features | Auto-cutter |
Product Type | Direct Thermal Printer |
Power Source | AC Supply |
Description
The STAR MICRONICS Star Tsp654Iicloudprnt-24 Gry is a direct thermal printer with a media type of receipt. It has a width of 5.6", a depth of 8", and a height of 5.2". It is powered by an AC supply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON 1/2" View Binder, White (27726)
- ZORO SELECT Steel Strapping Sealer, Manual, Steel (3CUN9)
- GOWRITE! Dry Erase Sheets, Self-Adhesive, White, 8.5" x 11", PK30 (ASB8511)
- ZORO SELECT Reclosable Poly Bag Drawstring 18" x 15", Clear, Pk1000 (5CPD0)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85081 (C31CA85081)
- TOSHIBA B-EX4T1 Thermal Transfer and Direct Thermal Label Printer With Ribbon Save, 203dpi (BEX4T1GS12DS01)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- TOSHIBA BV420D Direct Thermal Desktop Printer for Barcodes and Labels, 300dpi (BV420DTS02QMS)
- DATACARD ID Card Printer, Gray/Purple, Dual-Sided (525301-005)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- SICURIX ID Card Printer, Single-Sided Type (ZC31-000C000US00)
- Star Micronics Printers & Scanners