Shop All Specialty Printers
Star Micronics
Star Tsp654Iibi2-24 Wht
Mfr # 39481260
Zoro # G2563070
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Label
- Width 5.6"
- Height 5.2"
- Product Type Direct Thermal Printer
- Depth 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Micronics
- MFR # 39481260
- Zoro # G2563070
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Width | 5.6" |
Height | 5.2" |
Depth | 8" |
Details
Media Type | Label |
Product Type | Direct Thermal Printer |
Power Source | AC Supply |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Tube Marker, Pink Color Family, Ink (83320)
- DAYTON BAG AND BURLAP Sand Bags (19A989)
- VESTIL Multi Function Package Opener (MPO-3)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 6", Kraft, 25/Bundle (11R313)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR7U2100SGN)
- DATACARD ID Card Printer, Gray/Purple, Single-Sided (525301-001)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- SICURIX ID Card Printer, Single-Sided Type (ZC31-000C000US00)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR7U2100PRW)
- TOSHIBA BA410T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA410TTS12QMSM01)
- ZEBRA TECHNOLOGIES Retransfer Card Printer, Dual-Sided (Z93-000C0000US00)
- Star Micronics Printers & Scanners