Shop All Specialty Printers
Star Micronics
Star Tsp650Ii Bti Thermal Printer
Mfr # 39449871
Zoro # G2554138
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Features Horizontal Printing, Vertical Printing
- Input Voltage 24 V DC
- Depth 8"
- Media Type Receipt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Micronics
- MFR # 39449871
- Zoro # G2554138
- UPC # 88047248746
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 8" |
Height | 5.2" |
Width | 5.6" |
Details
Color | Gray |
Features | Horizontal Printing, Vertical Printing |
Input Voltage | 24 V DC |
Media Type | Receipt |
Product Type | Direct Thermal Printer |
Power Source | Power Adapter |
Description
The STAR MICRONICS Star Tsp650Ii Bti Thermal Printer is a direct thermal printer with a gray color. It has an input voltage of 24 V DC and a power source of a power adapter. It has a depth of 8", a height of 5.2", and a width of 5.6". It is designed to print on receipt media.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 20" x 15" x 15", Kraft, 20/Bundle (11A796)
- BIG HORN Carpenter's Pencil Sharpener (19853)
- ZORO SELECT Hand Stretch Wrap 18" x 2000 ft., Cast Style, Clear (15A984)
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 36/BX, Assorted PK (SAN2138424)
- TOSHIBA BA410T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA410TTS12QMSM01)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-SR20007R-NA)
- SICURIX ID Card Printer, Black, USB Connection (S38310)
- SICURIX KIT, PRINTER, IDCARD, SOLID310 (SRX38310)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-1/2" Overall Height (DS2208-SR7U2100SGW)
- TOSHIBA BA420T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA420TTS12QMSM01)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- Star Micronics Printers & Scanners