Shop All Specialty Printers
Star Micronics
Star Tsp143Iiiw Wht
Mfr # 39464810
Zoro # G2557662
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.2"
- Depth 8"
- Power Source AC Supply
- Product Type Direct Thermal Printer
- Media Type Receipt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Micronics
- MFR # 39464810
- Zoro # G2557662
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Height | 5.2" |
Depth | 8" |
Width | 5.6" |
Details
Power Source | AC Supply |
Product Type | Direct Thermal Printer |
Media Type | Receipt |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 5" x 6" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB411)
- MATTEL Hot Wheels Basic Car Black (L2593)
- MELISSA & DOUG Car Carrier Truck + Cars Wooden Toy Set (4096)
- LATHEM Cards, Time, F/7000E, #1-100 Pk (LTHE7100)
- TOSHIBA BV420D Direct Thermal Desktop Printer for Barcodes and Labels, 300dpi (BV420DTS02QMS)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR00007ZZWW)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-SR20007R-NA)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-1/2" Overall Height (DS2208-SR7U2100SGW)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR7U2100PRW)
- Star Micronics Specialty Printers