Shop All Specialty Printers
Star Micronics
Star Tsp143Iii Usb Wht
Mfr # 39472410
Zoro # G2561311
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.2"
- Product Type Direct Thermal Printer
- Depth 8"
- Width 5.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Micronics
- MFR # 39472410
- Zoro # G2561311
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Height | 5.2" |
Depth | 8" |
Width | 5.6" |
Details
Product Type | Direct Thermal Printer |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Toner, Brother, DCP7040, Blk (TN330)
- SCHOOL SMART PAPER GRAPH 8.5X11 1 RULED REAM (811-12S)
- U BRANDS Cork Bulletin Board with Aluminum Frame, 47 x 35, Natural Surface, Black Frame (050U00-01)
- ZORO SELECT Literature Mailers, 11 1/8" x 8 3/4" x 5", White, 50/Bundle (55VK66)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR7U2100PRW)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" H, Requires Cable (LS2208-SR20001NA)
- DATACARD ID Card Printer, Gray/Purple, Dual-Sided (525301-005)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-SR20007R-NA)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- TOSHIBA BA410T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA410TTS12QMSM01)
- KODAK Step Wireless Mobile Photo Printer (Black) Compatible w/iOS & Android, NFC & Bluetooth Devices (RODMP20B)
- Star Micronics Printers & Scanners