Shop All Specialty Printers
Star Micronics
Star Tsp143Iii Lan Wht
Mfr # 39472010
Zoro # G2556019
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8"
- Width 5.6"
- Power Source AC Supply
- Media Type Receipt
- Height 5.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Micronics
- MFR # 39472010
- Zoro # G2556019
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 8" |
Width | 5.6" |
Height | 5.2" |
Details
Power Source | AC Supply |
Media Type | Receipt |
Product Type | Direct Thermal Printer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Desktop Tape Dispenser, 3/4" (C-40)
- NORTECH End Cap for Exhaust Housing (N685C)
- ZORO SELECT Corrugated Boxes, 3" x 3" x 3", Kraft, 25/Bundle (55VG02)
- HAMMERMILL Copy Plus Papr, 92 Bright, 20 lb., 8, PK5000 (10500-7)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- TOSHIBA BA410T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA410TTS12QMSM01)
- SICURIX KIT, PRINTER, IDCARD, SOLID310 (SRX38310)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- SICURIX ID Card Printer, Single-Sided Type (ZC31-000C000US00)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- ZEBRA TECHNOLOGIES Retransfer Card Printer, Dual-Sided (Z93-000C0000US00)
- Star Micronics Printers & Scanners