Shop All Specialty Printers
Star Micronics
Star Tsp143Iii Blue Tooth Wht
Mfr # 39472210
Zoro # G2555212
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Receipt
- Height 5.2"
- Product Type Direct Thermal Printer
- Depth 8"
- Width 5.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Micronics
- MFR # 39472210
- Zoro # G2555212
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Height | 5.2" |
Depth | 8" |
Width | 5.6" |
Details
Media Type | Receipt |
Product Type | Direct Thermal Printer |
Power Source | AC Supply |
Description
The STAR MICRONICS Star Tsp143Iii Blue Tooth Wht is a direct thermal printer with a media type of receipt. It has a height of 5.2", a depth of 8", and a width of 5.6". It is powered by an AC supply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Enclosed Rubber Bulletin Board 36"x48" (PA23648TR-TN)
- BRADY Monel Lead Seal, PK250 (23302)
- WILSON JONES 74100 4Column Account Book, White (WLJ74104)
- PARTNERS BRAND 4" x 6" Reclosable Polypro Bags, 4 mil, Clear, PK 1000 (PZ210)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85081 (C31CA85081)
- TOSHIBA BV420D Direct Thermal Desktop Printer for Barcodes and Labels, 300dpi (BV420DTS02QMS)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR7U2100SGN)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- TSC DA210 Desktop Direct Thermal Label Printer, USB, 4 Width (99-158A001-0001)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- TOSHIBA BV410D Direct Thermal Desktop Printer for Barcodes and Labels, 203dpi (BV410DGS02QMS)
- Star Micronics Specialty Printers