Star Micronics 39481470 3.15 in. 24 of US Direct Thermal Printer TSP654IIBI2
Mfr # 39481470
Zoro # G203869739
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Micronics
- MFR # 39481470
- Zoro # G203869739
- UPC # 88047251876
- Country of Origin China
- Category Printer & Scanner Accessories
Description
The TSP650II BTi’s “JustWorks” SSP profile makes the pairing process very simple to use. It allows for a quick connection without the hassle of a passkey or having to choose between iOS and Android modes. Quick and ready to use, no user interaction is needed to pair the TSP650II BTi. In addition, TSP650II BTi includes the ability to print receipts or data from a web browser-based application running on a mobile device wirelessly by configuring Star's WebPRNT Browser. Once configured, the user simply pairs their mobile device to the TSP650II BTi, open the application on WebPRNT Browser and prints from the application. One attribute that grabs the user’s attention is TSP650II BTi’s lightening fast print speed. Capable of printing 60 receipts per minute the TSP650II BTi offers unrivalled processing power and outstanding data throughput. Equipped with easy “drop in and print” paper loading, small footprint and reliable guillotine cutter, the TSP650II BTi is a welcomed addition to any POS system. With exceptional performance, functionality, Bluetooth accessibility and iOS support, the TSP650II BTi embodies Star’s motto of “Always Leading- Always Innovating.
Features- Bluetooth desktop receipt printer
- Apple mfi certified
- Justworks ssp profile
- Small footprint
- High speed 300mm/ sec
- Reliable guillotine cutter
- Drop-in and print paper loading
- Power Source: Ac Supply
- Print Width: 3.15 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARL MANUFACTURING Carl Manufacturing CUI14028 Replacement Straight Blade for DC-210-220- and 238- Silver (CUI14028)
- RUST-OLEUM PAINT QT MASSEY FERGUSN GY FARM/IMPLEMEN (280157)
- HAMMERMILL Laser Print Office Paper- 98 Brightness- 28lb- 8-1/2 x 11- White- 500 Shts/Ream (HA31583)
- ZORO SELECT Binder Clip, 1/2 In, Metal, Black, PK60 (2WFX3)
- STAR MICRONICS 16 x 16 in. Printer Cash Drawer, Black (37965580)
- LOONBALLOON Royal Blue Curling Ribbon (Luftballoon-1121)
- DOOMSDAY Black Printer Ribbon Designed for the AMT (DO7026)
- RICOH Maintenance Kit, 120,000 Page-Yield 407329 (407329)
- GENERAL RIBBON General Ribbon GRCR842BR Seiko IR40T Black & Red Ink Roller (GRCR842BR)
- EPSON Label Rewinder, For 1/6 to 2" Labels (RW001)
- ZORR Zorr 222031 Roll a Tray Max Liner (856728004062)
- Star Micronics Printer & Scanner Accessories