Shop All Printer & Scanner Accessories
Star Micronics
Star Micronics 30782110 Thermal Printers; Black
Mfr # 30782110
Zoro # G104135964
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Micronics
- MFR # 30782110
- Zoro # G104135964
- UPC # 88047198201
- Country of Origin China
- Category Printer & Scanner Accessories
Description
Features
- Front Exit
- Under-the-Counter Mountable
- Platform Top Cover Increases Counter Space
- Waterproof (IpX1 Certified)
- Paper Saving Receipt Compression Tool
- Voice Enabled Communication Tool
- Ultra High Speed Receipt Printing (250mm/sec)
- Color: Black
- Printer Method: Direct Line Thermal
- Print Speed: 250 mm/sec
- Weight: 1.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Tape, Indust, 3/8" (BRTTZES221)
- ROARING SPRING Case of Engineering Pads, 8.5" x 11", 100 Sheets, 5x5 Grid, Heavy Backing Board, 3-Hole Punched (95182cs)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, White (CT8-W)
- UNIVERSAL ONE CardHolder, Mesh, Black (UNVDS-340)
- STAR MICRONICS 16 x 16 in. Printer Cash Drawer, Black (37965580)
- PORELON Porelon Por11413 Porelon Ibm Wheelwriter - 1-Correction Film Ribbon (POR11413)
- LEXMARK Lexmark 40X7178-OEM Pick Tire Roll with Wear Strips (40X7178-OEM)
- U-REACH U-Reach CF121 U - Reach CF 1 - 1 Portable Copier - Mini Series (CF121)
- LEXMARK Lexmark 40X0588-OEM Fuser Exit Sensor Assembly (40X0588-OEM)
- BROIL KING BroilKing Professional Stainless Jumbo Warming Tray - NWT-40S (NWT-40S)
- LEXMARK Lexmark 40X8970-OEM OEM MX910de Feed Separation Roller (40X8970-OEM)
- Star Micronics Printer & Scanner Accessories