Shop All POS Paper Rolls
Star Micronics
Star Blue Core 2 1/4'' x 170' Linerless Sticky Receipt / Label Paper Roll, 6PK
Mfr # 10537969960
Zoro # G611667583
product price: $96.29
/pk 6, $16.05/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Star Micronics
- MFR # 10537969960
- Zoro # G611667583
- Country of Origin United States
- Category POS Paper Rolls
Description
For an affordable and high-quality receipt paper use this Star Micronics Blue Core 2 1/4'' x 170' linerless sticky receipt / label paper roll. Built to last this roll has an extended shelf life and it improves the life of the printer head sold separately by preventing jams and clogs. This is due to the thorough testing the core goes through to make sure it fits perfectly within the device.The liner-free prints can be repositioned if necessary since the paper can be removed without leaving any sticky residue behind. This product is made with BPA-free material and is sure to stick to nearly any surface. This receipt / label paper roll supports compliance while providing crisp clear prints.Overall Dimensions:Roll Length: 170'Label Width: 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All Weather Spiral Notebook, Uni, 4-5/8in. (773)
- BROTHER Super High Yield INKvestment 3 Pack Color Ink Cartridges (LC30293PK)
- ZORO SELECT Long Corrugated Boxes, 10" x 5" x 5", Kraft, 25/Bundle (11K631)
- MIAMI CARRY ON Miami CarryOn Mechanical Luggage Scale with Tape Measure - 75 Lbs Black (TRASC01)
- ICONEX POS Thermal Receipt Paper, PK50 (9078-0569)
- NASHUA 90 ft. L 2 ply Receipt Paper , 50PK (9077-3003)
- BUSINESS SOURCE Thermal Print Thermal Paper 3 1/8" x 273 ft, PK50 (25345)
- NATIONAL CHECKING National Checking Register Roll 3x90 Ft. Carbonless, PK50 (2300-90)
- NASHUA 230 ft. L 1 ply Thermal Receipt Paper , 50PK (9078-6065)
- POINT PLUS 2 1/4'' x 90' Carbonless 2-Ply Cash Register POS Paper Roll Tape, 50PK (105RR214902P)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25" x 24 ft, Wht, PK100 (90720008)
- Star Micronics POS Paper Rolls