Shop All Food Service Appliance Parts
Star Manufacturing
Thermostat Knp, 5/32 X 9, 48
Mfr # 2T-3004281
Zoro # G502284462
product price: $103.99
/ea
Free Shipping & Returns
$103.99
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
- Brand Star Manufacturing
- MFR # 2T-3004281
- Zoro # G502284462
- Country of Origin Mexico
- Category Food Service Appliance Parts
Description
Thermostat,;[ Type- Knp ] [ Temp 250-850F ] [ Bulb 5/32" X 9" ] ; [ Cap 48" ] [ Mount 1 ] Positive Off.;[ Dial # 22-1642 ][ 2-1/4" Dia ] [ Off-800-300 F ];[ Off-427-149 C ] Black W/White Print.;[Mount .187"] [Flat Position Up];Southbend Ra36C1W, Ra36C7W;Toastmaster Range 36" All Purpose Range W/12" X 24" Grill:;20A2-(C,M,R), 20B2-(C,M,R).;12" All Purpose Range: 20Xa2-(C,M).;Super "T" Heavy Duty Range: Ra36D(1,2), Ra36C1 & 2, D1 & 2,;M1 & 2.
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
- SCOTSMAN Water Valve Repair Kit, Scotsman Ice (12-2912-01)
- BASICWISE White Plastic Storage Food Holder Containers with a Measuring Cup and Wheels, Medium, PK 2 (QI004138M.2)
- TRAMONTINA PROFESSIONAL FRY PAN 12"" (80114/584)
- MALT O MEAL Malt O Meal Chocolate Malt-O-Meal 28 oz. Box, PK12 (00136)
- STAR MANUFACTURING Motor, Convection Oven (2U-30200-12)
- STAR MANUFACTURING Terminal Block (Y2849)
- STAR MANUFACTURING Leg 4H 3/8-16 (Y7113)
- STAR MANUFACTURING Insulation Pad (2H-31882)
- STAR MANUFACTURING Grate 17-1/16 X 10-1/2 (Z3077)
- STAR MANUFACTURING Griddle Element 120V 875W (2N-05-GR-0001)
- LAKESIDE Chef Cutting Board Riser (555)
- Star Manufacturing Food Service Appliance Parts