Shop All Food Service Appliance Parts
Star Manufacturing
Thermostat K, 1/4 X 10, 12
Mfr # 2T-70109
Zoro # G402273078
product price: $69.99
/ea
$69.99
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
- Brand Star Manufacturing
- MFR # 2T-70109
- Zoro # G402273078
- Country of Origin Mexico
- Category Food Service Appliance Parts
Description
Robertshaw Type K / Thermostat.;Oem Uses Both Robertshaw And Cotherm Thermostats.;Cotherm Num Gtlu0053, 12" Cap, 1/4" X 7" Bulb.;Comes With 8" Tube For Mounting With Cap Nut.;Rsw [ K-944-12 ] [ Temp 60-200 ] [ Bulb 1/4" X 10" ];Cap 12" ] [ Stuffing Box & Silicone Washer ] ;[ Dial To Use Call Oem ] Most Use None,;Ideal Brewing Temp 195 To 205 Degrees.;Bloomfield Coffee Oem Model;8512-51 8512, 8516, 8518, 8540, 8541, 8542, 8543,;8571, 8512-51 8572, 8573, 8574, 8707, 8710, 8711, 8712,;8713, 8512-51 8714, 8715, 8716, 8717, 8718, 8740, 8741,;8742, 8512-51 8746, 8747, 8751, 8752, 8753, 8754, 8755,;8756, 8757, 8512-51 8758, 8781A, 8783Mcd, 9010, 9011, ;9012, 9013, 8512-51 9016, 9017, 9102, 9104.
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
- STAR Thermocouple T46 24 (2J-P5047540)
- ANETSBERGER BROS Thermopile 18" 2 Lead T-Pile-Armor (60125501)
- STAR Qtz-208V 703W104V Htrtbe (HO-197841)
- HENRY AND HENRY Henry And Henry Crown Cherry Filling, 20lbs (10185521)
- STAR MANUFACTURING Griddle Element 240V 2250W (2N-30496UL)
- STAR MANUFACTURING Knob, Valve , 3" Od, Black (WS507160)
- STAR MANUFACTURING Toggle Switch 30 A 125V 25A 250V Spst (Z3808)
- STAR MANUFACTURING Hi-Limit T'Stat (2T-Y1668)
- STAR MANUFACTURING Signal Light 1/2" Green 125V (2J-72671)
- STAR MANUFACTURING Orifice (55) (2J-Y7250)
- CRES COR Warmer Element 120V 1470W (0811-019-K)
- Star Manufacturing Food Service Appliance Parts