Shop All Food Service Appliance Parts
Star Manufacturing
Switch
Mfr # 2E-32941
Zoro # G602273007
product price: $107.99
/ea
Free Shipping & Returns
$107.99
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
- Brand Star Manufacturing
- MFR # 2E-32941
- Zoro # G602273007
- Country of Origin Mexico
- Category Food Service Appliance Parts
Description
[ Rotary ] 20A/480V, 5 Terminals, ; Off-Low-Med-Hi;The Dial Is # 22-1320, Off-Low-Med-High,;For Rotary Kit # 42-1295;Toastmaster;Broiler 4143, 4144, 4153, 4154, 4163, 4164, 4171A, 4171B.;Oven Series: 18, 19, 20, 436, Dc, Dm, Do54, M1.;Range Series: Hcb, Hr, Ra, Scb, Sr.;Warmer Series: 3A (Older Units).
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
- HENNY PENNY Cooling Fan (16688)
- ANTUNES ROUNDUP Toggle Switch 1/2 Dpst (4010111)
- GOODCOOK Cup Measuring 2Cup (20341)
- METAL WARERP Variety PK Jerky Spice (BJV-6)
- STAR MANUFACTURING Switch (2E-Y8493)
- STAR MANUFACTURING Quartz Element 120V 700W 12-1/4" (HO-197842)
- STAR MANUFACTURING Warmer Element 240V 825W 6" Dia. (506273)
- STAR MANUFACTURING Snap-In Switch 5/8 X 1-1/4 Spst (8943)
- STAR MANUFACTURING Toggle Switch 30 A 125V 25A 250V Spst (2EZ3808)
- STAR MANUFACTURING Warmer Element 240V 1200W (WS-50398)
- SCOTSMAN Ice Thickness Sensor (A39031021)
- Star Manufacturing Food Service Appliance Parts