Shop All Food Service Appliance Parts
Star Manufacturing
Snap-In Switch 5/8 X 1-1/4 Spst
Mfr # 2E-8343
Zoro # G002251018
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
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
- Brand Star Manufacturing
- MFR # 2E-8343
- Zoro # G002251018
- Country of Origin Mexico
- Category Food Service Appliance Parts
Description
[ Toggle Switch ] [ Fits Hole 5/8" X 1-1/4" ] [ On/Off ]; [ Spst ] [ Terminals 2 (1/4" Tabs) ] [ Color Black] ;[ Amp/Volt 20A/125V,10A/250V ] [ Markings On/Off ];Anets Fryer 14 & 18X-1Aa~; 14 & 18X-1D & X-1E.;Oven Series: Epo, Eso, Gpo, Gso.;Blodgett Oven Series: Fa/Gzl.;Bloomfield Coffee 8720.;Bunn Coffee Brewer Series: Ol, Ot, Rl, Rt,Rtf, Vpr, Vps.;Urn Series: U3, Ucb. Warmer: Shp, Shs. Series: Wx.;Intedge Warmer L5501, L5502, L5505, L5531, L5570;Star Fryer 116C, 116Cl, Em14 & Em14Dl & Em40 & Em40Dl;(S/N 1450521 & After), M14, M14(D,Dl), M18, M18(D,Dl), M43.;Steamer Hot Dog Steamer: 35S (S/N 3551108 To 35108614), 36;Popcorn Popper 49, 59, 89
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
- TURBO AIR Thermostat (GNA-242L)
- KASON ® - 10930C00004 Latch W/Strike (930C00004)
- SUE BEE Sue Bee Light Amber Honey 60lbs (402)
- FISHER Faucet Dipperwell (3042)
- STAR MANUFACTURING Tinnerman Clip 5/16'' (2C-43271)
- STAR MANUFACTURING Quartz Heater (C1275)
- STAR MANUFACTURING Switch 2 X 3/4 Sp (2E-Y3145)
- STAR MANUFACTURING Thermostat Rx, 3/8 X 6, 24 (2T-Y9265)
- STAR MANUFACTURING Fryer Element 208/240V 4130/5500W (2NZ2920)
- STAR MANUFACTURING Thermostat K, 3/16 X 11-5/8, 42 (38968)
- MANITOWOC Water Pump - 115V (20-0892-9)
- Star Manufacturing Food Service Appliance Parts