Shop All Food Service Appliance Parts
Star Manufacturing
Motor, Convection Oven For Star Mfg - Part# 2U30200-12
Mfr # 2U30200-12
Zoro # G202268915
Free Shipping & Returns
$254.99
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
- Brand Star Manufacturing
- MFR # 2U30200-12
- Zoro # G202268915
- Country of Origin United States
- Category Food Service Appliance Parts
Description
1/3 Hp, 115/230V, 5.2-6.2 Amp, 50/60 Hz, 1 Ph, 1725 Rpm,;4" X 1/2" Shaft, N48Y Frame, 5-3/4" X 3-1/2" Mtg. Plate;Lang Blower Wheel, # 26-3467 (8-1/2" Dia);Lang Oven Eco,Gco,Ehs Blower Wheel # 26-2931 ( 10 3/4"Dia);Lang/Star Oven Ecco-A, Ecco-C (With S/N Up To G71021, Prefix;X~;Mrs Fields With S/N X85095 To X90435), Ecco-C5S,;Ecco-C5S-Cs (Mrs Fields & Schlotskys), Ecco-Lmbr;(Cinnabon With S/N Prefix X), Ecco-S, Ecco-Sii (With;S/N E67664 To F90435), Ecco-T (Before S/N F90435),;Ehs-C (Including Braums), Ehs-(C-Lmbr,C1-1208Bk,;Cir,Cir-Bk), Ehs-S (Including Tcby), Ehs-T, F-11S;(With S/N A22107 To A22196 & Beg W/A23030), F-11Sm,;Gpo, Ppp-(1,2,3). Series: F-6.;Range Rf21S, Rf21S-(M,Xlh), Rf42S, Rf42S-(M,Xlh), Scr-30,;Tcr-30.
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
- UNIVEX Cog Belt (1030157)
- MASTER ELECTRONICS Master Electrician 09907ME 15A Clear Lighted End Grounding Adapter (834687)
- BEVERAGE-AIR Relay Danfoss 117U7020 For 312155D Comp (314-075D)
- STAR MANUFACTURING Solenoid Valve 1/2" 120V (2V-80502-04)
- STAR MANUFACTURING Knob Assembly (G3624329)
- STAR MANUFACTURING Thermopile (2J-80504-04)
- STAR MANUFACTURING Infinite Switch (2J-3006098)
- STAR MANUFACTURING Drive Motor 115V, 1P 5.5Rpm (2U-Z13803)
- STAR MANUFACTURING Signal Light 1/2" Red 250V (Y6690)
- STAR MANUFACTURING Cooling Fan 115V, 2700 (200558)
- AMERICAN RANGE Thermostat K, 3/16 X 11-5/8, 36 (A11163)
- Star Manufacturing Food Service Appliance Parts