Shop All Food Service Appliance Parts
Star Manufacturing
Infinite Control
Mfr # 2J-Z14323
Zoro # G502284035
product price: $18.79
/ea
$18.79
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
- Brand Star Manufacturing
- MFR # 2J-Z14323
- Zoro # G502284035
- Country of Origin Gambia
- Category Food Service Appliance Parts
Description
120V, 13 Amp, Ego, , Flat Down,;4 Screw Mount, No Dial, No Screws, 6 Tabs;Old Style "Pilot" Terminal Now Relocated And Labeled "P2";Star Grill Dial A3540, K-314, # 221373 (Pointer);Gen Use Black Knob A3356, K-130, # 221349;2" Dia, Off-Lo-2-6-Hi, Universal Mount, W/ 5 Inserts;Star 174Cba, 174Sba, 175Cba, 175Sba, 18Mcp, 18Mcpt,; 20, 20C,20S, 20Sc, 30, 30Bd, 30C, 30Hd, 30S, 30Sc, 45A,;45Bd, 45C,45Hd, 45Sa, 45Sc, 50, 50Bd, 50C, 50Hd, 50S, 50Sc,;54Ic, 75A,75Bd, 75C, 75Hd, 75Sa, 75Sc;Tomlinson Kettle 1006842;Warmer 28-600-76, 28-612-76~; Export: 26-600(-76H,-76H/Eng),;28-612(-76H,-76H/Eng).;(Suffix H Is For Europe, & H/Eng Is For England).
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
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 8 oz. (IB 8)
- POWERSOAK Snap Ring (25976)
- VOLLRATH Rubber Foot Tsi7001(#3)Tsi8002 (XTSI2004)
- TABLECRAFT Taco/Tostada Salad Shell Basket, Chrome (4039)
- STAR MANUFACTURING Element/Pan Kit - 240V/1650W (WS-503843)
- STAR MANUFACTURING Knob - Indicator (2R-200768)
- STAR MANUFACTURING Knob Assembly (G3624329)
- STAR MANUFACTURING Fryer Element 208/240V 4130/5500W (2NZ2920)
- STAR MANUFACTURING Switch (2E-Y5166)
- STAR MANUFACTURING Orifice (63) (2A-7756)
- GE Range Gas Burner Cap, 5000 Btu (WB29K10022)
- Star Manufacturing Food Service Appliance Parts